Shop All Squeegee Parts
Kraft Tool
Crack Squeegee Handle, 54"L, Wood, Metal
Mfr # GG814-03
Zoro # G5068095
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coding System No
- Color Blue/White
- Connection Type Hole/Clevis Pin
- Length 54 in
- Material Metal/Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG814-03
- Zoro # G5068095
- UPC # 765139452648
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Length | 54 in |
Overall Length | 54 in |
Handle Diameter | 1 3/8 in |
Details
Color Coding System | No |
Color | Blue/White |
Connection Type | Hole/Clevis Pin |
Material | Metal/Wood |
For Use With | GG815, Mfg. No. GG814 |
Item | Squeegee Handle |
Application | Squeegee Handle |
Features | Fits U-Shaped and V-Shaped Crack Squeegees |
Handle Material | Metal/Wood |
Connection Thread Type | Not Threaded |
Compatible Manufacturer Part Number | GG814, GG815 |
Product Type | Squeegee Handle |
Description
Squeegee Handle, Connection Type Hole/Clevis Pin, Material Metal/Wood, Overall Length 54 in, Connection Thread Type Not Threaded, Handle Diameter 1 3/8 in, Color Blue/White, Color Coding System No, Compatible Grainger Part Number 43Y590, 43Y592, Compatible Manufacturer Part Number GG814, GG815, Features Fits U-Shaped and V-Shaped Crack Squeegees, Product Type Squeegee Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Crevis Tool for Dustless Wet/Dry Vacuum (14121)
- ECOLAB FOOD SAFETY 10 in Blue Dual Surface Deck Brush (89990051)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747BLK)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Red, Microfiber (MM40R)
- KRAFT TOOL Round to Square Lute Handle, 66" L, Wood (GG875-03)
- SORBO Quicksilver Squeegee Channel 8 Inch (S1265)
- NOBLES/TENNANT SKIRT - SIDE BRUSH .375in APEX, FITS TENNANT (1046980)
- SORBO Cobra Squeegee Channel 26 Inch (1301)
- NOBLES/TENNANT GASKET - VAC MOTOR GASKET, .3in, 5.7 OD, 1.9 ID (626092)
- FACTORY CAT SQUEEGEE WIPER - .25in APEX, FITS (264-9010L)
- MIDWEST RAKE Roll, 25 ft. L, 1/2" Notch, Rubber, Red (79630)
- Kraft Tool Squeegee Parts