Shop All Asphalt Tools
Kraft Tool
Crack Squeegee, 12-1/4", V
Mfr # GG816
Zoro # G910993833
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 54 in
- Includes Replaceable Blade
- Features Extended Ferrule, Flexible Blade, Red Blade Withstands Temperatures Up to 450 Degrees F
- Blade Shape V
- Body Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG816
- Zoro # G910993833
- UPC # 765139453447
- Country of Origin United States
- Category Asphalt Tools
Dimensions
Handle Length | 54 in |
Bristle or Blade Width | 12 1/4 in |
Details
Item | Crack Squeegee |
Includes | Replaceable Blade |
Features | Extended Ferrule, Flexible Blade, Red Blade Withstands Temperatures Up to 450 Degrees F |
Blade Shape | V |
Body Material | Wood |
Product Type | Squeegee |
Push or Pull Function | Push |
Bristle or Blade Material | Silicone |
Description
Asphalt Brooms, Squeegees, and Rakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Backpack, Tool Backpack, Black/Yellow, 27 Pockets (B320)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (989108)
- DRILL AMERICA #77 Cobalt Jobber Length Drill Bit (DWDCO77)
- DEWALT 10 in. Wet Tile Saw (D24000)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830N)
- KRAFT TOOL Asphalt Lute, 24", Straight (GG824)
- KRAFT TOOL Long Arm Asphalt Rake, 16", Straight (GG870)
- KRAFT TOOL Asphalt Applicator Tools (GG810)
- KRAFT TOOL Asphalt Pour Pot, 2 1/2 gal, Welded Steel (GG961)
- KRAFT TOOL Mixing Barrel w/Lid, 15 gal, Plastic (GG601)
- MARSHALLTOWN Asphalt Crack Filler Pour Pot, 2.6 gal (RED704988)
- Kraft Tool Asphalt Tools