Shop All Taping Tools, Trowels, and Floats
Kraft Tool
Corner Tool, Outside, 10-1/2inL x 5-3/8inW
Mfr # DW621
Zoro # G9038653
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outside
- Blade Material Stainless Steel
- Blade Type Tapered
- Blade Width (In.) 4 in
- Handle Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW621
- Zoro # G9038653
- UPC # 765139506211
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Dimensions
Blade Width (In.) | 4 in |
Length (In.) | 10 1/2 in |
Handle Length (In.) | 4 3/4 in |
Width (In.) | 5 3/8 in |
Handle Dia. (In.) | 1 in |
Blade Width | 4 in |
Handle Length | 4 3/4 in |
Blade Length | 5 in |
Details
Item | Outside Corner Drywall Tool |
Type | Outside |
Blade Material | Stainless Steel |
Blade Type | Tapered |
Handle | Wood |
Handle Design | Contoured |
Application | Forming Outside Corners In Drywall |
Characteristics | 80 Degrees Angle Flexes to 90 Degrees |
Product Type | Outside Corner Drywall Tool |
Handle Material | Wood |
Handle Style | Camel Back |
Compatible Primary Material | Drywall |
Blade Shape | Outside Corner |
Description
This Kraft Tool Corner Tool is a must-have for any professional drywaller. It features an 80 degree angle that flexes to 90 degrees, allowing you to easily form outside corners in drywall. This 10 1/2 in. long corner tool has a stainless steel blade and flexible head, which can be bent up to 90 degrees. The tapered blade has a width of 4 in., with the handle measuring 4 3/4 in. long and 1 in. wide. Made of durable steel, this corner tool comes with a lifetime warranty against manufacturer defects or workmanship issues If you are looking for an easy way to form outside corners, the Kraft Tools DW621 Corner Tool is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J7430H)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38125)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal (91181-07-09-1/2)
- THE NOCO CO NOCO Boost HD EVA Protection Case, Lightweight, Durable, Weather Resistant - GBC014 (GBC014)
- KRAFT TOOL Blue Steel Deluxe Taping Knife, 10" x 3 (DW910PF)
- KRAFT TOOL Outside Drywall Corner Tool, 2x3" (DW519PF)
- KRAFT TOOL Knife, Wipe Down, 10-1/8in. L x 5-1/4in. W (DW454)
- KRAFT TOOL Corner Tool, Inside, 9-1/4inL x 6-3/16inW (DW520)
- KRAFT TOOL Blue Steel Standard Taping Knif, 10" x 3 (DW810PF)
- KRAFT TOOL Stainless Steel Deluxe Taping K, 14" x 3 (DW914PFSS)
- WESTWARD Taping Knife, Flexible, 12", SS (13A723)
- Kraft Tool Drywall and Plastering Tools