Shop All Masonry Tools
Kraft Tool
Convex Jointer, 3/8 x 1/2 x 10-1/2 in, Stl
Mfr # RO5121-3/8X1/2
Zoro # G5085062
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For General Masonry and Brick Work
- Blade Length 10 in
- Material Forged Steel
- Blade Width 3/8 in
- Length (In.) 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # RO5121-3/8X1/2
- Zoro # G5085062
- UPC # 765139700787
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 10 in |
Blade Width | 3/8 in |
Length (In.) | 10 1/2 in |
Width (In.) | 3/8 in, 1/2 in |
Notch Width | 3/8 in, 1/2 in |
Details
Item | Convex Jointer |
Application | For General Masonry and Brick Work |
Material | Forged Steel |
Handle | Steel |
Product Type | Convex Jointer |
Notch Shape | Convex |
Blade Material | Steel |
Blade Shape | Convex |
Compatible Primary Material | Masonry |
Description
Convex Jointer, Blade Length 10 in, Blade Material Steel, Blade Shape Convex, Blade Width 3/8 in, Compatible Primary Material Masonry, Handle Length Not Applicable, Handle Material Not Applicable, Handle Style Not Applicable, Notch Depth Not Applicable, Notch Shape Convex, Notch Spacing Not Applicable, Notch Width 3/8 in, 1/2 in, Product Type Convex Jointer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Universal Edge Sharpener - (13025)
- WESTWARD Palette Knife, Flexible, 15/16", SS (40JD56)
- TAPMATIC Tapping Collet, 0.393 in. to 0.590 in. (24500)
- DRILL AMERICA m7 x .75 HSS Plug Tap and 6.25mm HSS Drill Bit Kit (POUMS7X.75)
- KRAFT TOOL Economy Mortar Stand (BC293)
- KRAFT TOOL Pool Trowel, Pro-Form, 13-5/8" Shank, 24x5" (CF297BPF)
- KRAFT TOOL Concrete Chute, Aluminum, 16 ft. (CC996)
- KRAFT TOOL Mortar Box, Polyethylene, 9 cu. ft. (BC218)
- KRAFT TOOL Flat Slicker Jointer, 1/4 x3/8 x10 in, Stl (RO5211-1/4X3/8)
- KRAFT TOOL Outside Curb/Sidewalk To, 6" x 6" 1/2"R (CF244PF)
- OX TOOLS Pro 12" Narrow London Pattern Brick Trowel - OX Grip (OX-P404012)
- Kraft Tool Concrete & Masonry Tools