Shop All Masonry Tools
Kraft Tool
Convex Jointer, 3/4 x 7/8 x 10-1/2 in, Stl
Mfr # RO5121-3/4X7/8
Zoro # G5067885
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For General Masonry and Brick Work
- Blade Length 10 in
- Material Forged Steel
- Blade Width 3/4 in
- Length (In.) 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # RO5121-3/4X7/8
- Zoro # G5067885
- UPC # 765139700770
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 10 in |
Blade Width | 3/4 in |
Length (In.) | 10 1/2 in |
Width (In.) | 3/4 in, 7/8 in |
Notch Width | 3/4 in, 7/8 in |
Details
Item | Convex Jointer |
Application | For General Masonry and Brick Work |
Material | Forged Steel |
Handle | Steel |
Product Type | Convex Jointer |
Blade Material | Steel |
Blade Shape | Convex |
Compatible Primary Material | Masonry |
Notch Shape | Convex |
Description
If you work with masonry, the Kraft Tool 10-1/2 in. Convex Jointer is a must-have tool. Made of forged steel, this convex jointer has a 3/4 and 7/8 width for an easy grip. It also has a length of 10 1/2 in., making it ideal for use on general masonry and brick work. If you are looking for quality tools to help with your next project, the Kraft Tool Convex Jointer is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Wrench, 0.4 kg Weight (70150)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 1/4x6, Nonsparking (D-20)
- DYNAMIC Tools 3/4" Drive 12 Point SAE, 1" Standard Length, Chrome Socket (D022432)
- GREENLEE Knockout Punch, 1 61/64" Size (K2P-1-1/2-B)
- KRAFT TOOL Super Spike Roller w/Frame, 9 (GG476)
- KRAFT TOOL Joint Raker, Skate Wheel, 8-1/2 in, Alum (BL210)
- KRAFT TOOL Pool Trowel, Chrome, No Burn, 12x3-1/2" (CF491PF)
- KRAFT TOOL Multi-Twist 2 Hole Handle Bracket (CC688)
- KRAFT TOOL Roller Tamp w/1-3/4" Diameter But, 18 (CC948B)
- KRAFT TOOL Stainless Steel Curb/Gutter Walking (CC961-01)
- KRAFT TOOL Stainless Steel Walking, 6" x 12" 3/4" R (CC363-01)
- Kraft Tool Masonry Tools