Shop All Masonry Tools
Kraft Tool
Convex Jointer, 1/2 x 5/8 x 10-1/2 in, Stl
Mfr # RO5121-1/2X5/8
Zoro # G5067867
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For General Masonry and Brick Work
- Blade Length 10 in
- Material Forged Steel
- Blade Width 1/2 in
- Length (In.) 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # RO5121-1/2X5/8
- Zoro # G5067867
- UPC # 765139700763
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 10 in |
Blade Width | 1/2 in |
Length (In.) | 10 1/2 in |
Width (In.) | 1/2 in, 5/8 in |
Notch Width | 1/2 in, 5/8 in |
Details
Item | Convex Jointer |
Application | For General Masonry and Brick Work |
Material | Forged Steel |
Handle | Steel |
Product Type | Convex Jointer |
Compatible Primary Material | Masonry |
Notch Shape | Convex |
Blade Material | Steel |
Blade Shape | Convex |
Description
Convex Jointer, Blade Length 10 in, Blade Material Steel, Blade Shape Convex, Blade Width 1/2 in, Compatible Primary Material Masonry, Handle Length Not Applicable, Handle Material Not Applicable, Handle Style Not Applicable, Notch Depth Not Applicable, Notch Shape Convex, Notch Spacing Not Applicable, Notch Width 1/2 in, 5/8 in, Product Type Convex Jointer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #51 (C22655)
- WALTER Walter - Clamping screws general (5039246)
- CRAFTSMAN V20 Cordless 2 Tool Combo Kit (CMCK200C2)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM914-25B)
- KRAFT TOOL Pool Trowel, CS, 3" Shank, 10x3" (CF435PF)
- KRAFT TOOL Mortar Box, Polyethylene, 7.5 cu. ft. (BL375)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 16x3" (CF221C)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF762PF)
- KRAFT TOOL Pool Trowel, Round, 4 x 16 in, Blue Steel (CF279B)
- KRAFT TOOL Trowel, Gold SS, Pro-Form, 7-7/8"Shnk, 16x4" (CF279PF)
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft (66SSD)
- Kraft Tool Masonry Tools