Shop All Masonry Tools
Kraft Tool
Concrete Trowel, Square, 4 x 16 in, Steel
Mfr # CF222PF
Zoro # G5067036
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Concrete Finishing
- Blade Length 16 in
- Material Carbon Steel
- Blade Width 4 in
- Pattern Square Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # CF222PF
- Zoro # G5067036
- UPC # 765139100259
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 16 in |
Blade Width | 4 in |
Length (In.) | 16 in |
Width (In.) | 4 in |
Handle Length (In.) | 4 3/4 in |
Handle Dia. (In.) | 1 21/32 in |
Handle Length | 5 in |
Details
Item | Square End Trowel |
Application | For Concrete Finishing |
Material | Carbon Steel |
Pattern | Square Edges |
Handle Material | ProForm |
Handle | ProForm(R) Soft Grip |
Product Type | Square End Trowel |
Compatible Primary Material | Concrete |
Blade Shape | Square |
Blade Material | Carbon Steel |
Handle Style | Camel Back |
Description
Square End Trowel, Blade Length 16 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 4 in, Compatible Primary Material Concrete, Handle Length 5 in, Handle Material ProForm, Handle Style Camel Back, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Square End Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY T HNDL 6"" 7/32"" (51614)
- SUNEX Pistol Grip Needle Scaler (SX246)
- PRIME-LINE WORKPRO Magnetic Pick Up Tool, Lifts 2 lbs., Extendable Shaft (W113004)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/4, Universal Head (SQ-2-26)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF098PF)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 18x3.5" (CF225C)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 3/4"R (CF770)
- KRAFT TOOL Multi-Twist 2 Hole Handle Bracket (CC688)
- KRAFT TOOL Brick Clips, 4" (BL250)
- KRAFT TOOL Trowel Sharpener (CF200)
- BON TOOL Bon 11-373 Wall Unit Tongs (11-373)
- Kraft Tool Masonry Tools