Shop All Masonry Tools
Kraft Tool
Concrete Trowel, Square, 4 x 14 in, Steel
Mfr # CF217PF
Zoro # G5067027
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Concrete Finishing
- Blade Length 14 in
- Material Carbon Steel
- Blade Width 4 in
- Pattern Square Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF217PF
- Zoro # G5067027
- UPC # 765139100242
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 14 in |
Blade Width | 4 in |
Length (In.) | 14 in |
Width (In.) | 4 in |
Handle Length (In.) | 4 3/4 in |
Handle Dia. (In.) | 1 21/32 in |
Handle Length | 5 in |
Details
Item | Square End Trowel |
Application | For Concrete Finishing |
Material | Carbon Steel |
Pattern | Square Edges |
Handle Material | ProForm |
Handle | ProForm(R) Soft Grip |
Product Type | Square End Trowel |
Compatible Primary Material | Concrete |
Blade Shape | Square |
Blade Material | Carbon Steel |
Handle Style | Camel Back |
Description
Square End Trowel, Blade Length 14 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 4 in, Compatible Primary Material Concrete, Handle Length 5 in, Handle Material ProForm, Handle Style Camel Back, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Square End Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive, T15 Torx(R) Socket (1820S2)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (46 31 A22 SBA)
- EXCELTA Tweezer, Flat, 5-1/4 in. L, SS (2A-SA-ET)
- PROTO 3/8" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4952CF)
- KRAFT TOOL All-Angle Blue Steel, 6"x6"x3-1/2" 3/4"R (CC9050-01)
- KRAFT TOOL Outside Curb Nose Too, 9" x 5" x 5" 3/4"R (CF581)
- KRAFT TOOL Pool Trowel, Round, 5 x 18 in, Blue Steel (CF292B)
- KRAFT TOOL Bullnose Inside Corner Tool w/Wood Ha (DW450)
- KRAFT TOOL V Sled Runner w/ProForm, 14" x 3/4 (BL214PF)
- KRAFT TOOL Pool Trowel, CS, 11-5/8" Shank, 14x4" (CF446PF)
- BON TOOL Acid Brush Only, Heavy Duty 2 1/2" Tampico, 7 1/2" X 2 3/4" (81-215)
- Kraft Tool Masonry Tools