Shop All Masonry Tools
Kraft Tool
Concrete Trowel, Curved Edges, 6in L, SS
Mfr # CF141
Zoro # G9792072
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Concrete Finishing
- Blade Length 6 in
- Material Stainless Steel
- Blade Width 3 in
- Type 1/4 in Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF141
- Zoro # G9792072
- UPC # 765139601411
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 6 in |
Blade Width | 3 in |
Length (In.) | 6 in |
Width (In.) | 3 in |
Handle Length (In.) | 4 1/2 in |
Handle Dia. (In.) | 1 1/4 in |
Handle Length | 4 1/2 in |
Details
Item | Edger |
Application | For Concrete Finishing |
Material | Stainless Steel |
Type | 1/4 in Radius |
Pattern | Curved Edges |
Handle Material | Wood |
Handle | Wood |
Product Type | Edger |
Compatible Primary Material | Concrete |
Blade Material | Stainless Steel |
Handle Style | Camel Back |
Blade Shape | Square |
Description
Edger, Blade Length 6 in, Blade Material Stainless Steel, Blade Shape Square, Blade Width 3 in, Compatible Primary Material Concrete, Handle Length 4 1/2 in, Handle Material Wood, Handle Style Camel Back, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Edger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2122)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (BL2159IM)
- KOMELON Tape Measure, Green, Self Lock, 25 ft. x 1 (SL2825)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 13mm (80006)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF586PF)
- KRAFT TOOL Inside Corner Drywall Tool w/ProForm (DW520PF)
- KRAFT TOOL Convex Jointer, 1/2 x 5/8 x 10-1/2 in, Stl (RO5121-1/2X5/8)
- KRAFT TOOL All-Angle Fresno Bracket, Top Half Only (CC288)
- KRAFT TOOL Pool Trowel, CS, 4-3/8" Shank, 12x3-1/2" (CF436PF)
- KRAFT TOOL Bead Clinch-On Tool, 1-1/4 (DC807)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/2"R (CF769)
- Kraft Tool Masonry Tools