Shop All Concrete Floats
Kraft Tool
Concrete Straightedge, Sq/Rnd, 2x72 in, Mag
Mfr # CC422L
Zoro # G5067307
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Type Square and Round
- Length (In.) 72 in
- Width (In.) 2 in
- Thickness (In.) 1 3/8 in
- Material Magnesium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC422L
- Zoro # G5067307
- UPC # 765139437973
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 72 in |
Width (In.) | 2 in |
Overall Length | 72 in |
Handle Length | 34 1/2 in |
Overall Width | 1 3/8 in |
Details
Item | Concrete Straightedge |
End Type | Square and Round |
Thickness (In.) | 1 3/8 in |
Material | Magnesium |
Characteristics | Smooth Tapered Handle, Top Reading Adjustable Level Vial |
Application | For Floating Or Striking Off Concrete |
Handle | Wood |
Blade Material | Magnesium |
Handle Material | Wood |
Compatible Primary Material | Concrete |
Features | Lightweight |
Blade Shape | Square/Round |
Blade Thickness | 1.38 in |
Included Hardware | Handle |
Description
Concrete Straightedge, Backing Material Not Applicable, Blade Material Magnesium, Blade Shape Square/Round, Blade Thickness 1.38 in, Compatible Primary Material Concrete, Features Lightweight, Handle Length 34 1/2 in, Handle Material Wood, Included Hardware Handle, Overall Length 72 in, Overall Width 1 3/8 in, Tapered Width - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive Universal Impact Socket Set, Metric, 12 pcs (1814)
- DEWALT Heavy Duty Impact Wrench, 1/2" (DWMT70773)
- PROSKIT Insulated Screwdriver 1000V Kit 13pc (SD-V861)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 18.5 TPI, PK6 (82921)
- KRAFT TOOL Laminated Darby, Double Handled, 40x3.5" (CF238)
- KRAFT TOOL Magnesium Bull Float, Square End, 48x8" (CC802NP-01)
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF041PF)
- KRAFT TOOL Bull Float, Rnd, 12 x 60 in, Blue Steel (CC749-01)
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF041)
- KRAFT TOOL 20"x3" Orange Thunder™ with KO-20™ Technology Hand Float (CF2020PF)
- KRAFT TOOL Hand and Curb Mag Darby, 30x3-1/4" (CF031PF)
- Kraft Tool Concrete & Masonry Tools