Shop All Concrete Tool Accessories
Kraft Tool
Concrete Mover Handle, Taper, Wood, 54 in
Mfr # CC107
Zoro # G5189466
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/8 x 54 in
- For Use With Mfg. No. CC105-01, CC106-01, CC904-01 Concrete Movers and Placers
- Width (In.) 1 1/8
- Length (In.) 54
- Construction Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC107
- Zoro # G5189466
- UPC # 765139611076
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Size | 1-1/8 x 54 in |
Width (In.) | 1 1/8 |
Length (In.) | 54 |
Overall Length | 54 in |
Overall Width | 1 1/8 in |
Details
Item | Concrete Mover Handle |
For Use With | Mfg. No. CC105-01, CC106-01, CC904-01 Concrete Movers and Placers |
Construction | Wood |
Characteristics | Taper Fit |
Accessory Type | Concrete Mover Handle |
Product Type | Replacement Handle |
Compatible with Manufacturer Model Number | CC105-01, CC106-01, CC904-01 |
Material | Wood |
Features | Tapered Handle |
Compatible Product Type | Concrete Displacer, Concrete Rake, Spreader |
For Use With Mfr. Model Number | CC105-01, CC106-01, CC904-01 |
Compatible Manufacturer Part Number | CC105-01, CC106-01, CC904-01 |
Description
This Kraft Tool CC107 Concrete Mover Handle is the perfect tool for any DIYer looking to take on their next project. The 54 in. handle provides you with the right leverage to move heavy concrete blocks. This taper fit handle has a length of 54 in., and is 1 1/8 in. wide. Made of wood, this durable handle will be your go-to for moving concrete blocks or bricks around your home or job site. With limited time deals, you can save money when buying this one. The Kraft Tool CC107 Concrete Mover Handle is the ideal tool for DIYers who want to do it themselves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Thumb Lever Air Gun, 1-5/16" Extension (52CF78)
- INGERSOLL-RAND Heavy Duty Air Cut-Off Tool, 326 (IRT326)
- KO-KEN Extension Bar 1/4 Square 50mm 1/4 Sq. Drive (2760-50)
- DEWALT Battery, 1.7 Ah, 1 3/4" H (DCBP034-2)
- KRAFT TOOL Magnesium Hawk w/ProForm H, 8" x 8 (PL260PF)
- KRAFT TOOL Measuring Pitcher, 5 qt. (GG602)
- KRAFT TOOL Al Threaded Handle, 1-1/4" dia., 6 ft. (CC670)
- KRAFT TOOL Green Braided Masons Line, 250 ft. Utilit (BC330W)
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC336)
- KRAFT TOOL Wood Line Blocks, 4 (BL350-5PR)
- BON TOOL Vibrator Pencil Head - 3/4" Diameter (22-697)
- Kraft Tool Concrete Tool Accessories