Shop All Concrete Floats
Kraft Tool
Concrete Hand Float, Sq, 3-1/4 x 16 in, Mag
Mfr # CF016PF
Zoro # G5067097
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Type Square
- Length (In.) 16 in
- Width (In.) 3 1/4 in
- Thickness (In.) 3/16 in
- Material Magnesium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF016PF
- Zoro # G5067097
- UPC # 765139309560
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 16 in |
Width (In.) | 3 1/4 in |
Handle Length | 9 3/4 in |
Overall Length | 16 in |
Overall Width | 3 1/4 in |
Details
Item | Concrete Float |
End Type | Square |
Thickness (In.) | 3/16 in |
Material | Magnesium |
Handle | ProForm(R) Soft Grip |
Characteristics | Beveled Ends |
Compatible Primary Material | Concrete |
Blade Shape | Square |
Blade Material | Magnesium |
Blade Thickness | 0.19 in |
Included Hardware | Handle |
Features | Beveled Edge, Broken-In, Lightweight |
Handle Material | ProForm |
Description
Concrete Float, Backing Material Not Applicable, Blade Material Magnesium, Blade Shape Square, Blade Thickness 0.19 in, Compatible Primary Material Concrete, Features Beveled Edge, Broken-In, Lightweight, Handle Length 9 3/4 in, Handle Material ProForm, Included Hardware Handle, Overall Length 16 in, Overall Width 3 1/4 in, Tapered Width - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 14" Heavy-Duty End Cutting Nipper Pliers (GG014HN)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- WESTWARD Ground Rod Driver, SDS Max, 10 In. L (22UV20)
- WESTWARD Ball Bearing Slides, PK2 (05-A016E-6)
- KRAFT TOOL Mag Darby, Knob and Wood Handle, 36x3-1/4" (CF033)
- KRAFT TOOL 20"x3" Orange Thunder™ with KO-20™ Technology Hand Float (CF2020PF)
- KRAFT TOOL Magnesium Float, Walking, 30x3-1/4" RE (CC813)
- KRAFT TOOL Mag Darby, Knob/Pro-Form Handle, 30x3-1/4" (CF032PF)
- KRAFT TOOL Tapered Hand Darby, Sq, 36 in, Mahogany (CF237)
- KRAFT TOOL Laminated Canvas-Resin Darby, 40"x3-1/2 (CF037)
- KRAFT TOOL Resin Bull Float, Laminated Canvas, 48x7" (CC785-01)
- Kraft Tool Concrete & Masonry Tools