Shop All Concrete Floats
Kraft Tool
Concrete Hand Float, Sq, 3-1/2 x 16 in, Mag
Mfr # CF150PF
Zoro # G5067106
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Square
- Length (In.) 16 in
- Width (In.) 3 1/2 in
- Thickness (In.) 11/64 in
- Material Magnesium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF150PF
- Zoro # G5067106
- UPC # 765139340761
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 16 in |
Width (In.) | 3 1/2 in |
Overall Width | 3 1/2 in |
Handle Length | 9 3/4 in |
Overall Length | 16 in |
Details
Item | Concrete Float |
End Type | Square |
Thickness (In.) | 11/64 in |
Material | Magnesium |
Handle | ProForm(R) Soft Grip |
Characteristics | Beveled Ends |
Handle Material | ProForm |
Blade Shape | Square |
Blade Thickness | 0.17 in |
Blade Material | Magnesium |
Compatible Primary Material | Concrete |
Included Hardware | Handle |
Features | Beveled Edge, Broken-In, Lightweight |
Description
This Kraft Tool CF150PF Concrete Hand Float is the ideal tool for smoothing and finishing concrete. The soft grip handle makes it comfortable to use. It has a square end that provides you with the right amount of control when working on slabs or walls. This magnesium float has beveled ends for greater impact resistance, making it suitable for larger projects. It also has a thickness of 11/64 in., giving you an excellent level of control when applying finishes to surfaces. If you are looking for a durable hand float, this Kraft Tool Concrete Hand Float is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 22 Pockets (48-22-8202, 2105)
- OLIVER MACHINERY Rear Extension Table 24 in. x 36 in. (4016.A002)
- CLESCO AS-4 Motor Shaft Arbor Standard Type B Machined Washer (AS-4)
- KT PRO 1/2" Drive Deep Impact Socket 15/16 SAE (D1430S30)
- KRAFT TOOL Hand and Curb Mag Darby, 48x3-1/4" (CF043PF)
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF041)
- KRAFT TOOL Wood Darby Handle, 2 Hole Grip (CF237-01)
- KRAFT TOOL Hand Float, KO-20(TM), ProForm, 16"L (CF2016PF)
- KRAFT TOOL Magnesium Bull Float, 45x8" (CC743-01)
- KRAFT TOOL Hand and Curb Mag Darby, 42x3-1/4" (CF042PF)
- WESTWARD Concrete Float, 9 x 4 x 5/8 In, Rubber (13P541)
- Kraft Tool Concrete & Masonry Tools