Shop All Concrete Edgers and Groovers
Kraft Tool
Concrete Groover, Bronze, 1/4 in Radius
Mfr # CF314PF
Zoro # G5067352
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Bit
- Length 6 in
- Width 4 1/2 in
- Material Bronze
- Blade Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF314PF
- Zoro # G5067352
- UPC # 765139344806
- Country of Origin United States
- Category Concrete Edgers and Groovers
Dimensions
Length | 6 in |
Width | 4 1/2 in |
Blade Width | 4 1/2 in |
Radius | 1/4 in |
Handle Length | 4 1/2 in |
Groove Width | 1/2 in |
Blade Length | 6 in |
Groove Depth | 1 in |
Handle Dia. | 1 1/2 in |
Curve Radius | 1/4 in |
Details
Item | Concrete Groover |
Type | Deep Bit |
Material | Bronze |
Blade Material | Bronze |
Handle | ProForm(R) |
Characteristics | One-Piece Casting, Hand Polished |
Handle Material | ProForm |
Product Type | Groover |
Description
Concrete Groover, Blade Length 6 in, Blade Material Bronze, Blade Width 4 1/2 in, Curve Radius 1/4 in, Groove Depth 1 in, Groove Width 1/2 in, Handle Length 4 1/2 in, Handle Material ProForm, Lip Length Not Applicable, Product Type Groover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-822 Railroad Crayon Chalk 4"x1", -White(72/Pkg) (84-822)
- HUSQVARNA Partner Cutting Cart, Use W/Mfr. No. K760 (KV760)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Milwaukee 22-18-0780, PK 2 (N39)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (35312)
- KRAFT TOOL Closed Bit SS Groo, 6"x6" 1/4"R 1"D 1/2"W (CF314PFSS)
- KRAFT TOOL All Steel Walking G, 8" x 10" 1/2"R 3/4"D (CC1706)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/4"R, 7/8"D (CC759N-01)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/4"R, 7/8"D (CC759-01)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x4" 1/2"R (CF574PF)
- KRAFT TOOL Elite Series SS, 8"x6" 3/4"R (CFE104K)
- KRAFT TOOL All Steel Hand Groover, 6" x 6" 3/4"R 1"D (CF1721)
- Kraft Tool Concrete & Masonry Tools