Shop All Concrete Floats
Kraft Tool
Concrete Float, Rnd, 3-1/2 x 16 in, Canvas
Mfr # CF501PF
Zoro # G5067194
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Round
- Length (In.) 16 in
- Width (In.) 3 1/2 in
- Thickness (In.) 3/8 in
- Material Laminated Canvas-Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF501PF
- Zoro # G5067194
- UPC # 765139347258
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 16 in |
Width (In.) | 3 1/2 in |
Overall Length | 16 in |
Handle Length | 9 3/4 in |
Overall Width | 3 1/2 in |
Details
Item | Concrete Float |
End Type | Round |
Thickness (In.) | 3/8 in |
Material | Laminated Canvas-Resin |
Characteristics | Broken-in Face |
Handle | ProForm(R) Soft Grip |
Blade Shape | Round |
Features | Broken-In |
Included Hardware | Handle |
Blade Material | Laminated Canvas-Resin |
Blade Thickness | 0.38 in |
Handle Material | ProForm |
Compatible Primary Material | Concrete |
Description
The Kraft Tool CF501PF Concrete Float is a reliable tool that will provide you with the smoothest finish possible. The laminated canvas-resin material ensures that this float has an extended life. It has a round end and is 3/8 in. thick, making it easy to use on curved surfaces. This concrete hand float also features a ProForm soft grip handle for extra comfort when working with it. If you want the best results from your concrete work, then this Kraft Tool CF501PF Concrete Float is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7164)
- WIHA Insulated Phillips Screwdriver #1 Round (32108)
- MITUTOYO Dig Cal, IP67 Offset, I/M 8 In, .0005 In, O (573-702-20)
- WERA General Purpose Torx Screwdriver T6 Round (05118182001)
- KRAFT TOOL Wood Bull Float, Laminated, 48x7-1/4" (CC782-01)
- KRAFT TOOL Wood Darby Handle, 2 Hole Grip (CF237-01)
- KRAFT TOOL Concrete Straightedge, Sq/Rnd, 2x72 in, Mag (CC422L)
- KRAFT TOOL Hand Float, KO-20(TM), ProForm, 20"L (CF2020PF)
- KRAFT TOOL Magnesium Bull Float, 48x8" (CC803NP-01)
- KRAFT TOOL Smooth Edge Magnesium Darby, 42 (PL410)
- KRAFT TOOL Hand Float, KO-20(TM), ProForm, 16"L (CF2016PF)
- Kraft Tool Concrete & Masonry Tools