Shop All Concrete Finishing Tools
Kraft Tool
Concrete Finishing Broom Head, 48 in, Wood
Mfr # CC173
Zoro # G5082551
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Concrete Finishing
- For Use With Fresh Concrete
- Width (In.) 48 in
- Characteristics 3-1/8 in Poly Trim Length
- Construction Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC173
- Zoro # G5082551
- UPC # 765139611731
- Country of Origin United States
- Category Concrete Finishing Tools
Dimensions
Width (In.) | 48 in |
Overall Length | 48 in |
Overall Height | 5 3/4 in |
Bristle Length | 3 1/4 in |
Bristle Width | 48 in |
Overall Width | 1 in |
Details
Application | Concrete Finishing |
For Use With | Fresh Concrete |
Item | Concrete Finishing Broom |
Characteristics | 3-1/8 in Poly Trim Length |
Construction | Wood |
Product Type | Concrete Finishing Broom |
Bristle Material | Synthetic Plastic |
Includes | Clevis Handle Bracket |
Body Material | Wood |
Description
Concrete Finishing Broom, Body Material Wood, Bristle Length 3 1/4 in, Bristle Material Synthetic Plastic, Bristle Width 48 in, Handle Length Not Applicable, Handle Material Not Applicable, Includes Clevis Handle Bracket, Overall Height 5 3/4 in, Overall Length 48 in, Overall Width 1 in, Product Type Concrete Finishing Broom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307729)
- STEEL GRIP MINI CUT OFF SAW 6"" 120V (J1G-KQ-6)
- COUNCIL TOOL Axe, Wood, 3'L (38PE136 NFES)
- TEKTON 1/4 Inch Drive x 9/32 Inch Deep 6-Point Socket (SHD03007)
- KRAFT TOOL Concrete Finishing Broom, 36 in. L, Wood (CC456-01)
- KRAFT TOOL Vibrating Screed (CC499)
- KRAFT TOOL Concrete Placer, Hook, Blade Width 4 in, Blade Length 19 1/2 in, Handle Length 60 in, Aluminum (CC945)
- KRAFT TOOL Vinyl Floor Roller (FC543)
- KRAFT TOOL Concrete Tamper, Round Hole, 48x8" (CC885ASM)
- KRAFT TOOL Concrete Finishing Broom Head, 48 in, Alum (CC178)
- BONWAY Bon 32-210 Hardener, Buff Tan (32-210)
- Kraft Tool Concrete Finishing Tools