Shop All Concrete Finishing Tools
Kraft Tool
Concrete Finishing Broom Head, 48 in, Alum
Mfr # CC178
Zoro # G5067404
original price:
$185.84
19% off
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Concrete Finishing
- For Use With Fresh Concrete
- Product Type Concrete Finishing Broom
- Overall Length 48 in
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # CC178
- Zoro # G5067404
- UPC # 765139611786
- Country of Origin United States
- Category Concrete Finishing Tools
Dimensions
Overall Length | 48 in |
Overall Width | 3/4 in |
Bristle Width | 48 in |
Overall Height | 5 3/4 in |
Bristle Length | 3 1/8 in |
Details
Application | Concrete Finishing |
For Use With | Fresh Concrete |
Item | Concrete Finishing Broom |
Product Type | Concrete Finishing Broom |
Includes | Clevis Handle Bracket |
Bristle Material | Synthetic Plastic |
Body Material | Aluminum |
Description
Concrete Finishing Broom, Body Material Aluminum, Bristle Length 3 1/8 in, Bristle Material Synthetic Plastic, Bristle Width 48 in, Handle Length Not Applicable, Handle Material Not Applicable, Includes Clevis Handle Bracket, Overall Height 5 3/4 in, Overall Length 48 in, Overall Width 3/4 in, Product Type Concrete Finishing Broom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15123)
- PROTO SKT 3/8DR 8MM 12PT (PO5208M)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1102-PEEK)
- WIHA 13 Piece Torx? L-Shape Torx? Key Set, 36699 (36699)
- KRAFT TOOL Co. CC454-01 24 in. Green Nylex Soft Finish Broom Head, 6PK (CC454-01-6)
- KRAFT TOOL Touch-Up Roller, Flat Face Joint, 3/8" (CC567)
- KRAFT TOOL Magnesium Asphalt Rake Head, 42 (GG627-01)
- KRAFT TOOL Fresno/Broom Threaded Bracket, 2 Hole (CC665)
- KRAFT TOOL Concrete Placer, Hook, Blade Width 4 in, Blade Length 19 1/2 in, Handle Length 60 in, Aluminum (CC945)
- KRAFT TOOL Bracket for Weigh-Lite Brooms (CC160)
- STEEL CITY TROWELS BY BON Bon 66-204 Pool Trowel, Carbon Steel, 12 X 3, Wood (66-204)
- Kraft Tool Concrete Finishing Tools