Shop All Concrete Trowels
Kraft Tool
Co. GG244 18 in. Squeegee Trowel, 6PK
Mfr # GG244-6
Zoro # G604842270
product price: $126.99
/pk 6, $21.17/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 18 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG244-6
- Zoro # G604842270
- UPC # 10765139442394
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Blade Width | 18 in. |
Details
Item | Trowels Jointers and Floats |
Description
18-Inch Squeegee Trowel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT T25 x 1" Torx® VORTEX™ Impact Power Bit (CAVB1T25-2)
- ST LOUIS PNEUMATIC High Speed Inline Drill (SLP-84038)
- MAKITA 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 12", 6TPI, PK25 (723056-A-25)
- PROTO Ratchet Reverse Button 3/4 Dr (J5649RB)
- KRAFT TOOL Elite Series Stainless Steel V, 8"x3 (PLE627K)
- KRAFT TOOL Elite Series Carbon Steel Cem, 12"x3 (CFE211)
- KRAFT TOOL Elite Series Carbon Steel Cem, 16"x4 (CFE222PF)
- KRAFT TOOL Elite Series Carbon Steel Poo, 16"x4 (CFE438PF)
- KRAFT TOOL Elite Series Trowel Carbon St, 13"x5 (PLE470K)
- KRAFT TOOL Elite Series Golden Stainless, 18"x5 (CFE548L)
- SUPERIOR TILE CUTTER AND TOOLS U-Notch Trowel, 3/4" x 9/16" x 3/8 (ST420PF)
- Kraft Tool Concrete & Masonry Tools