Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Co. DW733 6 in. All Stainless Steel Joint Knife, 5PK
Mfr # DW733-5
Zoro # G104842220
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # DW733-5
- Zoro # G104842220
- UPC # 10765139436195
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Size | 6 in. |
Description
Light as a feather, but strong as an ox. Non-rust stainless steel blade and handle is made from 1-piece of material for strength and longevity. The polished 6 in. blade is ideal for scraping, painting and drywall applications. The end of the handle is flat and strong for nail setting. The rivet-free, contoured handle comfortable and easy to grasp. A hang hole allows for easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Dr. 1-1/2" Jumbo Crowfoot Wrench (97744A)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/16in Size (W-672)
- CRAIN Crain Stand Up Carpet Cutter (78-265)
- BAND-IT Edge Trimmer Band-It (33437)
- KRAFT TOOL Scratcher Knife, 12 (PL629)
- KRAFT TOOL T-Handle Floor Scraper w/7" Blade (GG393)
- KRAFT TOOL Elite Series 8" All Stainless Steel (DW735)
- KRAFT TOOL Wipe Down Knife, Flexible, 6-1/2", Rubber (DW438)
- KRAFT TOOL Scraper, Stiff, 1-1/2", SS (DW025)
- KRAFT TOOL Floor Scraper, Stiff, 8", Carbon Steel (FC506)
- HYDE Putty Knife, Length 3 1/2 in, Blade Width 3 in, Carbon Steel, Black (04401)
- Kraft Tool Putty & Joint Knives, Spatulas, Scrapers