Shop All Concrete Finishing Tools
Kraft Tool
Co. CC456-01 36 in. Green Nylex Soft Finish Broom Head, 6PK
Mfr # CC456-01-6
Zoro # G704842293
product price: $256.99
/pk 6, $42.83/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC456-01-6
- Zoro # G704842293
- UPC # 10765139449171
- Country of Origin United States
- Category Concrete Finishing Tools
Dimensions
Size | 36 in. |
Details
Item | Broom |
Description
For over 30-years Kraft Tool Company has been a leader in manufacturing trowel trade tools. Our goal is to provide the very best professional tools and customer service. Each of our brands represents the very best of concrete, masonry, asphalt, drywall, plaster, tile and floor covering tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.92mm (112200920)
- WHEELER-REX IPS Fitting Saver, 1/2 in, Schedule 40 (19050)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- MAG-MATE Parts Retriever Magnet, 7 Lb, Short Hdl (PR7200)
- KRAFT TOOL Carpet Seam Roller (FC532)
- KRAFT TOOL Concrete Finishing Broom Head, 48 in, Alum (CC178)
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 48" (CC958)
- KRAFT TOOL Stone Splitting Wedge, 4-3/4x1/2" (BL389)
- KRAFT TOOL Replacement Roller, Shaft, 36" (CC954)
- KRAFT TOOL Concrete Finishing Broom Head, 36 in, Alum (CC177)
- BON TOOL Cast Mag Float, Bevel End, 16" X 3 1/2" Comfort Grip Handle (22-122)
- Kraft Tool Concrete Finishing Tools