Shop All Concrete Finishing Tools
Kraft Tool
Co. CC454-01 24 in. Green Nylex Soft Finish Broom Head, 6PK
Mfr # CC454-01-6
Zoro # G804842278
product price: $151.99
/pk 6, $25.33/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC454-01-6
- Zoro # G804842278
- UPC # 10765139449157
- Country of Origin United States
- Category Concrete Finishing Tools
Dimensions
Size | 24 in. |
Details
Item | Broom |
Description
24” soft concrete finish broom with memory resistant soft green Nylex bristles leaves a finish similar to horsehair. The soft finish allows for easy clean up. Broom threaded handle not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 X 3/32 X 1" High Speed Steel Plain Slitting Saw (5071-4206)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA58)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 27098 (27098)
- KANCA Machinist Hammer 500g (HAM- 500)
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 36" (CC952)
- KRAFT TOOL Replacement Tines for Flat Wire Texture (CC200-10)
- KRAFT TOOL Single Roller Tamp, Thread Adapter, 36" (CC952SINGLE)
- KRAFT TOOL Round Hole Tamper Grill without Handle 48" x 8" (CC885-01)
- KRAFT TOOL Concrete Placer, No Hook, Blade Width 4 in, Blade Length 19 1/2 in, Handle Length 60 in, Aluminum (CC944)
- KRAFT TOOL Heavy-Duty Concrete Spreader, 20" x 5 (CC901)
- STEEL CITY TROWELS BY BON Bon 66-165 Pool Trowel, Blue Steel, 16 X 3, Wood (66-165)
- Kraft Tool Concrete & Masonry Tools