Shop All Concrete Tool Accessories
Kraft Tool
Co. BC354 500 ft. Neon Green Bonded Braided Mason's Line, 6PK
Mfr # BC354-6
Zoro # G904842277
product price: $103.99
/pk 6, $17.33/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # BC354-6
- Zoro # G904842277
- UPC # 10765139309765
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Masons line |
Color | Neon Green |
Weight | 3.7 lbs |
Description
Premium Bonded Braided Masons line is the highest quality for all your line needs. This tube of 500 Ft. of the green and black line is great as mason's line for a strong, tight line, or any odd jobs where a superior line is needed. The extra elasticity helps eliminate any sagging in this line making it perfect for laying out even rows of block and brick. The nylon line won't mildew or see the effects of moisture and humidity like other lines. The strong, tough line is braided with a black fleck braid of distinction making it easy to spot in your toolbox. The line then goes through a special bonding process which adds extra abrasion and alkali resistance. The bonded line is better at securely holding knots. The line stands up to the abuse of a job site from trowels striking it. The brightly colored fluorescent green line is easy to see on the job site. The line is tested to 170 lbs. for superior hold. Kraft Tool Co. has been an American manufacturer of quality hand tools for the concrete, masonry, asphalt, plaster, drywall, tile, floor covering, and leveling trades for over 35-years.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 38mm Size (1350)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1/2in Size (W-621)
- OX TOOLS Pro 6" Pointing Trowel Philadelphia Pattern - OX Grip (OX-P018506)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- KRAFT TOOL Nail Bag, 3 Pocket (WL516)
- KRAFT TOOL Round End Gunite Fresno w/Ba, 24" x 5 (CC963)
- KRAFT TOOL Orange Powder Coated Al Swaged, 6 ft. (CC289SO)
- KRAFT TOOL Power Troweler Blade, Combo, 8 x18 in (SK215)
- KRAFT TOOL Half Round Convex Sled Runner, 14" x 3/4 (BL217)
- KRAFT TOOL Round End Gunite Fresno, 24" x 5 (CC651)
- KRAFT TOOL Plasterers Scarifier w/ProForm, 14 (PL214PF)
- Kraft Tool Concrete & Masonry Tools