Shop All Drywall Specialty Tools
Kraft Tool
Circle Cutter, Drywall, Plated Steel
Mfr # DW241
Zoro # G9038513
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drywall
- Size 8-3/8 in L x 1-3/4 in W x 3-5/8 in H
- Length (In.) 8 3/8 in
- Capacity 16 in dia
- Overall Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # DW241
- Zoro # G9038513
- UPC # 765139502411
- Country of Origin Taiwan, Province of China
- Category Drywall Specialty Tools
Dimensions
Size | 8-3/8 in L x 1-3/4 in W x 3-5/8 in H |
Length (In.) | 8 3/8 in |
Overall Height | 3 5/8 in |
Length (Ft.) | 11/16 ft |
Width (In.) | 1 3/4 in |
Overall Length | 8 1/2 in |
Overall Width | 1 3/4 in |
Cut Radius - Maximum | 8 in |
Details
Item | Circle Cutter |
Type | Drywall |
Capacity | 16 in dia |
Number of Pieces | 1 |
Application | Cut Drywall |
Construction | Plated Steel |
For Use With | Drywall and Wallboard |
Characteristics | Metric and Inches, Easy to Read Dimensions |
Features | English and Metric measurements, Ribbed Top for Firm Gripping During use, Simple Turn of the Top Tightens Shaft into Place |
Material | Metal (Handle), Steel |
Product Type | Circle Cutter |
Blade Material | Hardened Steel |
Description
Circle Cutter, Blade Material Hardened Steel, Cut Radius - Maximum 8 in, Features English and Metric measurements, Ribbed Top for Firm Gripping During use, Simple Turn of the Top Tightens Shaft into Place, Material Metal (Handle), Steel, Number of Pieces 1, Overall Height 3 5/8 in, Overall Length 8 1/2 in, Overall Width 1 3/4 in, Product Type Circle Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Tool Balancer, 9.0-20.0 lb. Capacity (BH-09)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Ylw (31-398)
- GEARWRENCH 1-7/16" 12 Point Long Pattern Combination Wrench (81817)
- LENOX Band Saw Blade, 7 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (26849D2B72325)
- KRAFT TOOL Sandpaper, Die-Cut, Fine Grit, PK100 (DC100)
- KRAFT TOOL Drywall Foot Lift, Stirrup, Cast Aluminum (DW273)
- KRAFT TOOL Sandpaper, Die-Cut, Very Fine Grit, PK100 (DC084)
- KRAFT TOOL Drywall Patch, 4x4", 50 pcs. (DC418)
- KRAFT TOOL Tape Holder, Drywall, Aluminum (DW224)
- KRAFT TOOL Replacement Blade for Rasp (DC136)
- WALLBOARD TOOL CO Pans Drywall Mud Pans (023-001)
- Kraft Tool Drywall and Plastering Tools