Shop All Concrete Floats
Kraft Tool
Channel Float, Rnd, 6x72 in, Mag, w/o Handle
Mfr # CC046-01
Zoro # G5067246
original price:
$241.61
15% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Round
- Length (In.) 72 in
- Width (In.) 6 in
- Thickness (In.) 1/64 in
- Material Magnesium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC046-01
- Zoro # G5067246
- UPC # 765139619942
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 72 in |
Width (In.) | 6 in |
Overall Width | 6 in |
Overall Length | 72 in |
Details
Item | Channel Float |
End Type | Round |
Thickness (In.) | 1/64 in |
Material | Magnesium |
Characteristics | Mfg. No. EZY-Tilt(R) II Bracket |
Handle | Not Included |
Features | Broken-In |
Blade Thickness | 0.02 in |
Compatible Primary Material | Concrete |
Blade Shape | Round |
Blade Material | Magnesium |
Description
This Kraft Tool CC046-01 Channel Float is the perfect tool for floating, troweling and finishing concrete. It has a length of 72 in. and a width of 6 in. This round channel float is made of magnesium, which provides strength without adding weight to the product. With its 1/64" thickness, this round channel float offers an easy glide on finished surfaces. The KRAFT TOOL CC046-01 Channel Float also features Mfg No EZY-Tilt II Bracket which enables you to easily adjust your tool according to your needs. If you are looking for an efficient way to work with concrete, then look no further than this Kraft Tool Channel Float.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Inner Sleeve, 7/8" (M22) x M39 (764418-6)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type, 10.47" c'bore (1120)
- KLEIN TOOLS 11/32" Deep 6-Point Socket, 1/4" Drive (65613)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 2 1/4 in L (54TM79)
- KRAFT TOOL Co. CF064PF 16 in. x 3-1/8 in. Magnesium Hand Float with ProForm Handle, 6PK (CF064PF-6)
- KRAFT TOOL Hand and Curb Mag Darby, 30x3-1/4" (CF031PF)
- KRAFT TOOL Magnesium Float, Walking, 36x3-1/4" RE (CC812)
- KRAFT TOOL Concrete Float, Sq, 3-1/2 x 15 in, Redwood (CF256)
- KRAFT TOOL Magnesium Bull Float, 45x8" (CC743-01)
- KRAFT TOOL Channel Float, Magnesium, Dual Edge, 72x6" (CC046SR-01)
- TOOL 14610 16 x 3.12 in. Magnesium Float (TO2015475)
- Kraft Tool Concrete Floats