Shop All Concrete Floats
Kraft Tool
Channel Float, Rnd, 6x48 in, Mag, w/o Handle
Mfr # CC044-01
Zoro # G5067185
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Round
- Length (In.) 48 in
- Width (In.) 6 in
- Thickness (In.) 1/64 in
- Material Magnesium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC044-01
- Zoro # G5067185
- UPC # 765139615203
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 48 in |
Width (In.) | 6 in |
Overall Width | 6 in |
Overall Length | 48 in |
Details
Item | Channel Float |
End Type | Round |
Thickness (In.) | 1/64 in |
Material | Magnesium |
Handle | Not Included |
Characteristics | Mfg. No. EZY-Tilt(R) II Bracket |
Blade Thickness | 0.02 in |
Blade Shape | Round |
Features | Broken-In |
Compatible Primary Material | Concrete |
Blade Material | Magnesium |
Description
When it comes to removing laitance and other surface imperfections, the Kraft Tool CC044-01 Channel Float is the tool you will want to have on hand. The round end of this channel float has a 6 in. width and 48 in. length for an all-purpose application. Made of magnesium, this float offers better resistance against corrosion than floats made of aluminum or iron. It also features Mfg No EZY-Tilt II bracket, which allows you to adjust its position while working on the concrete floor. If you are looking for a durable channel float that is easy to use, then look no further than the Kraft Tool CC044-01 Channel Float.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L (44214)
- GEDORE Open Ended Wrench, 36mm (894 36)
- IDEAL 6 1/4 in Crimper RG-59, RG-6 (33-632)
- PROTO 3/8 in Drive Impact Socket 13 mm Size, Standard Socket, black oxide (J7213MHF)
- KRAFT TOOL Magnesium Bull Float, 45x8" (CC743-01)
- KRAFT TOOL Tapered Hand Darby, Sq, 36 in, Mahogany (CF237)
- KRAFT TOOL Wood Darby, Grip Handle, 1 Hole, 21" (CF254)
- KRAFT TOOL Concrete Float, Rnd, 3-1/2 x 16 in, Canvas (CF501PF)
- KRAFT TOOL Channel Float, Rnd, 6x60 in, Mag, w/o Handle (CC045-01)
- KRAFT TOOL Channel Float, Magnesium, Dual Edge, 60x6" (CC045SR-01)
- GOLDBLATT G06151 12 x 4.5 in. Wide Float Redwood (186315)
- Kraft Tool Concrete & Masonry Tools