Shop All Masonry Tools
Kraft Tool
Caulking Trowel, 3/8 x 6-5/8 in, Steel
Mfr # BL763PF
Zoro # G5067517
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For General Masonry and Brick Work
- Blade Length 6 5/8 in
- Material Forged Steel
- Blade Width 3/8 in
- Length (In.) 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # BL763PF
- Zoro # G5067517
- UPC # 765139440782
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 6 5/8 in |
Blade Width | 3/8 in |
Length (In.) | 6 5/8 in |
Width (In.) | 3/8 in |
Handle Dia. (In.) | 1 3/32 in |
Handle Length (In.) | 4 5/8 in |
Handle Length | 4 1/2 in |
Details
Item | Caulking Trowel |
Application | For General Masonry and Brick Work |
Material | Forged Steel |
Handle Material | ProForm |
Handle | ProForm(R) Soft Grip |
Features | Flexible |
Product Type | Caulking Trowel |
Compatible Primary Material | Masonry |
Blade Material | Steel |
Handle Style | Straight |
Blade Shape | Square |
Description
Caulking Trowel, Blade Length 6 5/8 in, Blade Material Steel, Blade Shape Square, Blade Width 3/8 in, Compatible Primary Material Masonry, Features Flexible, Handle Length 4 1/2 in, Handle Material ProForm, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Caulking Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Breaker Bar, 3/4 " Dr, 19-1/2 " (KTI-24080)
- MILWAUKEE TOOL Angle Grinder, 7"/9" wheel diameter, 15 amp, 120V, Lock-On (6088-30)
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2903)
- STARRETT 5m Tape Measures, 1" Blade (KTXP106-5M-N)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 12x3" (CF211C)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/8"R 6"Lip (CF9055)
- KRAFT TOOL Elite Series Blue Ste, 7"x6"x6" 1/2"R (CFE586K)
- KRAFT TOOL Converter Plate Adapter, 4-Hole/2 Hole (CC287)
- KRAFT TOOL Pool Trowel, Round, 5 x 18 in, Blue Steel (CF292B)
- KRAFT TOOL Blue Steel Outside Step, 6"x6"x6" 1-1/2"R (CF772PF)
- OX TOOLS Pro 12" Narrow London Pattern Brick Trowel - OX Grip (OX-P404012)
- Kraft Tool Concrete & Masonry Tools