Shop All Masonry Tools
Kraft Tool
Caulking Trowel, 3/4 x 6-5/8 In, Steel
Mfr # BL766PF
Zoro # G5068034
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For General Masonry and Brick Work
- Blade Length 6 5/8 in
- Material Forged Steel
- Blade Width 3/4 in
- Length (In.) 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # BL766PF
- Zoro # G5068034
- UPC # 765139440812
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 6 5/8 in |
Blade Width | 3/4 in |
Length (In.) | 6 5/8 in |
Width (In.) | 3/4 in |
Handle Length (In.) | 4 5/8 in |
Handle Dia. (In.) | 1 3/32 in |
Handle Length | 4 1/2 in |
Details
Item | Caulking Trowel |
Application | For General Masonry and Brick Work |
Material | Forged Steel |
Handle Material | ProForm |
Handle | ProForm(R) Soft Grip |
Features | Flexible |
Product Type | Caulking Trowel |
Handle Style | Straight |
Compatible Primary Material | Masonry |
Blade Material | Steel |
Blade Shape | Square |
Description
The KRAFT TOOL BL766PF Caulking Trowel is the perfect tool for general masonry and brick work. The forged steel trowel is designed to be used with all types of sealants, including latex caulk, silicone caulk and acrylic caulk. It has a 4 5/8 in. long handle with a 1 3/32 in. diameter which provides you with maximum comfort and control when applying your caulking material. This trowel also features a ProForm Soft Grip handle for added user comfort. When it comes to masonry tools, the KRAFT TOOL BL766PF Caulking Trowel is the ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (317M)
- MITUTOYO Dial Indicator, 0 to 20 mm, Yellow (2050A-01)
- BONDHUS Set Of 9 Balldriver Screwdrivers, Proguard Finish, Sizes 1.5-10Mm (10699)
- HOUGEN 1-3/16 in. x 2 in. 12,000-Series Annular Cutter (12238)
- KRAFT TOOL Buttering Trowel, Square, 4-3/8 x 7 in (GG441PF)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 4" 3/4"R (CF152)
- KRAFT TOOL Elite Series Inside Blu, 6"x6"x3" 1"R (CFE516K)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF762PF)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 3/4"R (CF770)
- KRAFT TOOL Concrete Chute, Aluminum, 16 ft. (CC996)
- QUIKRETE Form Walkmakr Stone 2X2' (6921-32)
- Kraft Tool Concrete & Masonry Tools