Shop All Masonry Tools
Kraft Tool
Caulking Trowel, 1/2 x 7-5/8 in, Steel
Mfr # BL764PF
Zoro # G5068016
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For General Masonry and Brick Work
- Blade Length 6 5/8 in
- Material Forged Steel
- Blade Width 1/2 in
- Length (In.) 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # BL764PF
- Zoro # G5068016
- UPC # 765139440799
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 6 5/8 in |
Blade Width | 1/2 in |
Length (In.) | 7 5/8 in |
Width (In.) | 1/2 in |
Handle Length (In.) | 4 5/8 in |
Handle Dia. (In.) | 1 3/32 in |
Handle Length | 4 1/2 in |
Details
Item | Caulking Trowel |
Application | For General Masonry and Brick Work |
Material | Forged Steel |
Handle Material | ProForm |
Handle | ProForm(R) Soft Grip |
Features | Flexible |
Product Type | Caulking Trowel |
Blade Shape | Square |
Compatible Primary Material | Masonry |
Handle Style | Straight |
Blade Material | Steel |
Description
Caulking Trowel, Blade Length 6 5/8 in, Blade Material Steel, Blade Shape Square, Blade Width 1/2 in, Compatible Primary Material Masonry, Features Flexible, Handle Length 4 1/2 in, Handle Material ProForm, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Caulking Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING CUMMINS FUEL FLTR SKT 2010 & UP 28MM 6.7 (CTA7888)
- STANLEY Square, ABS, Yellow, 7 In, Graduations 8ths (STHT46010)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16ME-N)
- MORSE Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58M42-13' 6)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF762)
- KRAFT TOOL Wall Capping Tool w/Wood, 9" x 6-3/4 (CF520)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF762PF)
- KRAFT TOOL Outside Corner Tool 3/4" R, 3" x 1-3/4 (PL016)
- KRAFT TOOL Curb Tool w/ProForm, 6" x 5" 1-1/2"R (CF197PF)
- KRAFT TOOL Deluxe Canvas Tool Bag, 20 (WL020)
- KRAFT TOOL Brick Trowel, Margin, 2 x 5 in, Steel (RO58-5L)
- Kraft Tool Masonry Tools