Shop All Masonry Tools
Kraft Tool
Buttering Trowel, Square, 4-3/8 x 7 in
Mfr # GG441PF
Zoro # G5067973
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Finishing Concrete or Mortar
- Blade Length 7 in
- Material Steel
- Blade Width 4 5/8 in
- Pattern Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG441PF
- Zoro # G5067973
- UPC # 765139441239
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 7 in |
Blade Width | 4 5/8 in |
Length (In.) | 7 |
Width (In.) | 4 5/8 |
Handle Length | 5 1/8 in |
Details
Item | Buttering Trowel |
Application | For Finishing Concrete or Mortar |
Material | Steel |
Pattern | Square |
Handle Material | ProForm |
Handle | ProForm(R) Soft Grip |
Product Type | Buttering Trowel |
Compatible Primary Material | Masonry |
Blade Material | Steel |
Description
Buttering Trowel, Blade Length 7 in, Blade Material Steel, Blade Width 4 5/8 in, Compatible Primary Material Masonry, Handle Length 5 1/8 in, Handle Material ProForm, Product Type Buttering Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-194 Mason Chisel, 1 3/4" X 7 1/2" (11-194)
- DEWALT 8" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA4188)
- VERSADRIVE HMT Impact Reamer 10mm (501030-0100)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273RB)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 1/4" R (CF125)
- KRAFT TOOL Blue Steel Outside Step, 6"x6"x6" 1-1/2"R (CF772PF)
- KRAFT TOOL Multi-Twist Clevis Handle Bracket (CC686)
- KRAFT TOOL Elite Series Inside, 6"x2-1/2" 1/2"R (CFE124K)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 3/8"R (CF768PF)
- KRAFT TOOL Pro Canvas Tool Bag, 14" x 24 (WL025)
- BON TOOL Bon 21-368 Mortar Pan, Steel, 29" X 21.5" X 6.25" (21-368)
- Kraft Tool Concrete & Masonry Tools