Shop All Concrete Floats
Kraft Tool
Bull Float, Sq, 8 x 48 in, Mag, w/o Handle
Mfr # CC802-01
Zoro # G5067115
original price:
$165.99
15% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Square
- Length (In.) 48 in
- Width (In.) 8 in
- Thickness (In.) 1/4 in
- Material Magnesium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC802-01
- Zoro # G5067115
- UPC # 765139618662
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 48 in |
Width (In.) | 8 in |
Overall Length | 48 in |
Overall Width | 8 in |
Details
Item | Bull Float |
End Type | Square |
Thickness (In.) | 1/4 in |
Material | Magnesium |
For Use With | Threaded Handles and Any 4-Hole Adjustable Tilting Handle Bracket |
Handle | Not Included |
Characteristics | Curved and Balanced Blade |
Features | Broken-In |
Compatible Primary Material | Concrete |
Blade Thickness | 0.25 in |
Blade Shape | Square |
Blade Material | Magnesium |
Description
The KRAFT TOOL CC802-01 Bull Float is the ideal tool for smoothing out concrete. This bull float has a 48 in. length and 8 in. width, and features a square end. Made of magnesium, this float is both durable and lightweight. Its curved and balanced blade allows you to apply pressure more evenly over the surface of the concrete, giving you a smooth finish. The KRAFT TOOL CC802-01 Bull Float is a high quality tool that will meet your demands as an industry professional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 Pc. Precision Screwdriver Kit (48-22-2612)
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- TRIXIE & MILO MULTI-TOOL PIRATE SILVER (TOOL-PIRAT)
- WESTWARD Hole Saw, Bi-Metal, 1-5/8 in. (29VU14)
- KRAFT TOOL Double Serrated Magnesium Darby, 42 (PL413D)
- KRAFT TOOL Magnesium Float, Walking, 30x3-1/4" RE (CC813)
- KRAFT TOOL Magnesium Float, Walking, 24x3-1/4" RE (CC814)
- KRAFT TOOL Tapered Magnesium Darby w/Wood Ha, 30 (CF030)
- KRAFT TOOL Magnesium Bull Float, 72x8" (CC808-01)
- KRAFT TOOL Bull Float, Rnd, 8 x 48 in, Mag, w/o Handle (CC803-01)
- KRAFT TOOL Tapered Hand Darby, Sq, 28 in, Mahogany (CF258)
- Kraft Tool Concrete Floats