Shop All Concrete Floats
Kraft Tool
Bull Float, Rnd, 8 x 60 in, Mag, w/o Handle
Mfr # CC804-01
Zoro # G5067133
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Type Round
- Length (In.) 60 in
- Width (In.) 8 in
- Thickness (In.) 1/4 in
- Material Magnesium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC804-01
- Zoro # G5067133
- UPC # 765139618648
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 60 in |
Width (In.) | 8 in |
Overall Length | 60 in |
Overall Width | 8 in |
Details
Item | Bull Float |
End Type | Round |
Thickness (In.) | 1/4 in |
Material | Magnesium |
Handle | Not Included |
For Use With | Threaded Handles and Any 4-Hole Adjustable Tilting Handle Bracket |
Characteristics | Curved and Balanced Blade |
Blade Shape | Round |
Features | Broken-In |
Compatible Primary Material | Concrete |
Blade Material | Magnesium |
Blade Thickness | 0.25 in |
Description
Bull Float, Backing Material Not Applicable, Blade Material Magnesium, Blade Shape Round, Blade Thickness 0.25 in, Compatible Primary Material Concrete, Features Broken-In, Handle Length Not Applicable, Handle Material Not Applicable, Included Hardware Not Applicable, Overall Length 60 in, Overall Width 8 in, Tapered Width - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 1/2-13 Thread Size, 1.25"L, Blind Tap, Steel (GN8C----F6-B-21)
- CYNAMED O.R. Grade Mosquito Hemostats, 3.5", STR (CYZR-0466)
- L.H. DOTTIE L.H. Dottie Black Lumber Crayon (3 Pack) (DCBLK3P)
- OSG Micro Drill, 0.0736, Carbide, 11.00mm Flute (3300187)
- KRAFT TOOL Magnesium Bull Float, Square End, 48x8" (CC802NP-01)
- KRAFT TOOL Magnesium Hand Float, SE, 24x3-1/4", Wood (CF024)
- KRAFT TOOL Wood Darby Handle, 2 Hole Grip (CF237-01)
- KRAFT TOOL Co. CF064 16 in. x 3-1/8 in. Magnesium Hand Float with Wood Handle, 6PK (CF064-6)
- KRAFT TOOL Smooth Edge Magnesium Darby, 42 (PL410)
- KRAFT TOOL 20"x3" Orange Thunder™ with KO-20™ Technology Hand Float (CF2020PF)
- KRAFT TOOL Concrete Float, Rnd, 3-1/2 x 16 in, Canvas (CF501PF)
- Kraft Tool Concrete & Masonry Tools