Shop All Concrete Floats
Kraft Tool
Bull Float, Rnd, 8 x 48 in, Mag, w/o Handle
Mfr # CC803-01
Zoro # G5067124
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Type Round
- Length (In.) 48 in
- Width (In.) 8 in
- Thickness (In.) 1/4 in
- Material Magnesium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC803-01
- Zoro # G5067124
- UPC # 765139615838
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 48 in |
Width (In.) | 8 in |
Overall Length | 48 in |
Overall Width | 8 in |
Details
Item | Bull Float |
End Type | Round |
Thickness (In.) | 1/4 in |
Material | Magnesium |
Handle | Not Included |
Characteristics | Curved and Balanced Blade |
For Use With | Threaded Handles and Any 4-Hole Adjustable Tilting Handle Bracket |
Blade Shape | Round |
Blade Material | Magnesium |
Blade Thickness | 0.25 in |
Features | Broken-In |
Compatible Primary Material | Concrete |
Description
Bull Float, Backing Material Not Applicable, Blade Material Magnesium, Blade Shape Round, Blade Thickness 0.25 in, Compatible Primary Material Concrete, Features Broken-In, Handle Length Not Applicable, Handle Material Not Applicable, Included Hardware Not Applicable, Overall Length 48 in, Overall Width 8 in, Tapered Width - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 10mm 6 Point 100mm Slide Magnet 1/4 Hex Drive (115G.100-10)
- PROTO 1" Drive Impact Drive Adapter (J10004)
- RUKO 5" Bi-Metal High Speed Steel Hole Saw (106127)
- MIDWEST RAKE Mixing Paddle, Oval, Large High Viscosity (47425)
- KRAFT TOOL 16"x3" Orange Thunder™ with KO-20™ Technology Hand Float (CF2016PF)
- KRAFT TOOL Magnesium Bull Float, Square End, 72x8" (CC761-01)
- KRAFT TOOL Tapered Hand Darby, Sq, 36 in, Mahogany (CF237)
- KRAFT TOOL Magnesium Bull Float, 45x8" (CC743-01)
- KRAFT TOOL Magnesium Hand Float, SE, 24x3-1/4", Wood (CF024M)
- KRAFT TOOL Concrete Float, Sq, 3-1/2 x 18 in, Redwood (CF257)
- QLT BY MARSHALLTOWN Bull Float Bracket, 1-3/8, 1-3/4 Snap Hndl (BF9)
- Kraft Tool Concrete & Masonry Tools