Shop All Concrete Floats
Kraft Tool
Bull Float, Rnd, 12 x 60 in, Blue Steel
Mfr # CC749-01
Zoro # G5067176
original price:
$193.99
5% off
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Round
- Length (In.) 60 in
- Width (In.) 12 in
- Thickness (In.) 1/32 in
- Material Carbon Blue Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # CC749-01
- Zoro # G5067176
- UPC # 765139615760
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 60 in |
Width (In.) | 12 in |
Overall Length | 60 in |
Overall Width | 12 in |
Details
Item | Bull Float |
End Type | Round |
Thickness (In.) | 1/32 in |
Material | Carbon Blue Steel |
For Use With | Button Handle (1-3/8 in or 1-3/4 in) |
Handle | Not Included |
Characteristics | Heavy-Duty 4 in C-Channel Design |
Blade Material | Blue Steel |
Compatible Primary Material | Concrete |
Features | Broken-In |
Blade Thickness | 0.04 in |
Blade Shape | Round |
Description
This Kraft Tool CC749-01 Bull Float is the perfect solution for smoothing concrete surfaces. You will be able to spread out your concrete with ease. The bull float has a round end and a length of 60 in. and width of 12 in. respectively. It has a carbon blue steel material that gives it its durability and strength. With its 4 in C-channel design, this heavy duty bull float provides exceptional performance on the job site. The Kraft Tool Bull Float is a great investment for any contractor looking to improve their work results
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.009 In, 1/2 x 12 In (667-9)
- TEKTON 3/8 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31101)
- URREA 1" drive 6-point short impact socket 1-3/16" (10019)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6165)
- KRAFT TOOL Tapered Hand Darby, Sq, 45 in, Mahogany (CF259)
- KRAFT TOOL Tapered Laminated Canvas Resin Hand, 30 (CF509)
- KRAFT TOOL Tapered Hand Darby, Sq, 28 in, Mahogany (CF258)
- KRAFT TOOL Channel Float, Magnesium, 96x6" (CC048-02)
- KRAFT TOOL Hand and Curb Mag Darby, 30x3-1/4" (CF031PF)
- KRAFT TOOL Double Serrated Magnesium Darby, 42 (PL413D)
- KRAFT TOOL Wood Darby Handle, 2 Hole Grip (CF237-01)
- Kraft Tool Concrete & Masonry Tools