Shop All Concrete Floats
Kraft Tool
Bull Float, Rnd, 12 x 48 in, Blue Steel
Mfr # CC750-01
Zoro # G5067142
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Round
- Length (In.) 48 in
- Width (In.) 12 in
- Thickness (In.) 1/32 in
- Material Carbon Blue Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC750-01
- Zoro # G5067142
- UPC # 765139615777
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 48 in |
Width (In.) | 12 in |
Overall Width | 12 in |
Overall Length | 48 in |
Details
Item | Bull Float |
End Type | Round |
Thickness (In.) | 1/32 in |
Material | Carbon Blue Steel |
Handle | Not Included |
For Use With | Button Handle (1-3/8 in or 1-3/4 in) |
Characteristics | Heavy-Duty 4 in C-Channel Design |
Features | Broken-In |
Blade Material | Blue Steel |
Compatible Primary Material | Concrete |
Blade Thickness | 0.04 in |
Blade Shape | Round |
Description
This Kraft Tool CC750-01 Bull Float is a heavy-duty tool that will make your work easier. It has a round end and is made of carbon blue steel. The bull float's material is carbon blue steel, which provides the strength you need for even the toughest jobs. This 48 in. round float has a length of 12 in., and comes with a 4 in. C-channel design. It also features 1/32" thick steel, making it durable enough to last for years to come. The Kraft Tool CC750-01 Bull Float is an efficient tool that will take care of all your concrete work needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Switch 535M (20123)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (440249)
- CORONA TOOLS Digging Bar, 17 lb., 70" (BR 71090)
- MICRO 100 Retaining Ring Grooving Tool (RR-056-500-250)
- KRAFT TOOL Bull Float, Sq, 8 x 48 in, Mag, w/o Handle (CC802-01)
- KRAFT TOOL Channel Float, Magnesium, Dual Edge, 60x6" (CC045SR-01)
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF041)
- KRAFT TOOL Mag Darby, Knob/Pro-Form Handle, 30x3-1/4" (CF032PF)
- KRAFT TOOL Hand and Curb Mag Darby, 48x3-1/4" (CF043PF)
- KRAFT TOOL Channel Float, Magnesium, Dual Edge, 48x6" (CC044SR-01)
- GOLDBLATT Molded Rubber Concrete Float, 9 in. x 4 in. (G06964)
- Kraft Tool Concrete & Masonry Tools