Shop All Concrete Tool Accessories
Kraft Tool
Bull Float Bracket, 6-Hole, Cast Aluminum
Mfr # CC296
Zoro # G5067221
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6-Hole
- For Use With 2 or 4-Hole Floats, 1-3/4 in or 1-3/8 in Button Handles
- Construction Cast Aluminum
- Characteristics One to One Turning Ratio of Handle and Pitch of Blade
- Accessory Type Bull Float Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC296
- Zoro # G5067221
- UPC # 765139321593
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Bull Float Bracket |
Type | 6-Hole |
For Use With | 2 or 4-Hole Floats, 1-3/4 in or 1-3/8 in Button Handles |
Construction | Cast Aluminum |
Characteristics | One to One Turning Ratio of Handle and Pitch of Blade |
Accessory Type | Bull Float Bracket |
Features | Geared Tilt Action, One-to-One Turning Ratio, Protected Grease Reservoir |
Product Type | Float Bracket |
Compatible Product Type | Button Bull Float Handles/Adapter |
Material | Aluminum |
Description
Bull Float Bracket, Compatible Product Type Button Bull Float Handles/Adapter, Features Geared Tilt Action, One-to-One Turning Ratio, Protected Grease Reservoir, Product Type Float Bracket, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7106)
- CRAFTSMAN Sockets, 1/2" Drive 27mm Metric Deep Imp (CMMT16087)
- YG-1 TOOL CO HssEx Spiral Fluted Combo Tap Set Ticn Coated1/45/163/87/16 Unc/F (TG836SET8)
- KRAFT TOOL Curved Blade Squeegee Head w/Thre, 24 (GG224C-01)
- KRAFT TOOL Multi-Trac Fresno 1-1/2" Spacin, 36" x 5 (CC877)
- KRAFT TOOL Replacement Blade for 14" Hub, 14" x 7/8 (BL288)
- KRAFT TOOL Co. PL804 Galvanized Steel Bucket Scoop with Wood Handle, 6PK (PL804-6)
- KRAFT TOOL Aluminum Plastering Hawk w/Wo, 9" x 9 (SL517)
- KRAFT TOOL EIFS Sanding Rasp w/Wood Han, 14" x 2 (PL516)
- KRAFT TOOL Plasterers Scarifier w/ProForm, 6 (PL206PF)
- Kraft Tool Concrete & Masonry Tools