Shop All Dust Mop Accessories
Kraft Tool
Broom Thread Adapter, Alum., 1-1/16 in. L
Mfr # CC493
Zoro # G9791984
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CC494
- Includes Hardware
- Material Aluminum
- Features Accepts Broom Threaded Handle, Adjustable Angle, Cut Out Section of Adapter Fits over Broom Bracket
- Accessory Type Broom Thread Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC493
- Zoro # G9791984
- UPC # 765139614930
- Country of Origin United States
- Category Dust Mop Accessories
Details
Item | Broom Thread Adapter |
For Use With | Mfr. No. CC494 |
Includes | Hardware |
Material | Aluminum |
Features | Accepts Broom Threaded Handle, Adjustable Angle, Cut Out Section of Adapter Fits over Broom Bracket |
Accessory Type | Broom Thread Adapter |
Compatible Product Type | Brackets, Broom Bracket |
Compatible with Manufacturer Model Number | CC494 |
Product Type | Broom Adapter |
For Use With Mfr. Model Number | CC494 |
Description
Broom Thread Adapter, Compatible with Grainger Part Number 38LY54, Compatible with Manufacturer Model Number CC494, Features Accepts Broom Threaded Handle, Adjustable Angle, Cut Out Section of Adapter Fits over Broom Bracket, Includes Hardware, Material Aluminum, Product Type Broom Adapter, Compatible Product Type Brackets, Broom Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Weld, Liquid (J-B Weld) (1431065)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Gray (4KNA5)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 50 Wipes, 12 in x 13 in, Unscented (PWAP.1213QF.20)
- PIG Sorbents, 4 gal, 72 1/2 L x 28 W, Oil, White, Polypropylene (MAT4305)
- KRAFT TOOL Broom Thread to 1-3/8" Button Handle Ada (CC487)
- KRAFT TOOL Replacement Handle Adapter for Brooms (CC259)
- KRAFT TOOL Handle Adapter, Aluminum, 7 in. L (CC295)
- KRAFT TOOL Handle Adapter, Aluminum, 1-1/4 in. L (CC297)
- KRAFT TOOL Broom Bracket, Aluminum, 4-3/4 in. L (CC494)
- RUBBERMAID COMMERCIAL Duster, w/Frame, Microfiber, Quick-Connect, 22" WE, PK 6 (RCPQ852WHICT)
- GOLDEN STAR Quik-Change Blue Infinity Twist Dus, PK3 (ACB24CITBB-3PK)
- Kraft Tool Dust Mop Accessories