Shop All Masonry Tools
Kraft Tool
Brick Trowel, Wide London, 5-5/8 x 11 in
Mfr # RO312-11
Zoro # G5067833
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Stone Work
- Blade Length 11 in
- Material Forged Steel
- Blade Width 5 5/8 in
- Pattern Wide London
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # RO312-11
- Zoro # G5067833
- UPC # 765139700602
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 11 in |
Blade Width | 5 5/8 in |
Length (In.) | 11 in |
Width (In.) | 5 5/8 in |
Handle Length (In.) | 6 in |
Handle Dia. (In.) | 1 21/64 in |
Handle Length | 5 1/2 in |
Details
Item | London Trowel |
Application | For Stone Work |
Material | Forged Steel |
Pattern | Wide London |
Handle Material | Leather |
Handle | Leather |
Features | Flexible |
Product Type | London Trowel |
Compatible Primary Material | Masonry |
Blade Material | Carbon Steel |
Handle Style | Straight |
Blade Shape | London |
Description
London Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape London, Blade Width 5 5/8 in, Compatible Primary Material Masonry, Features Flexible, Handle Length 5 1/2 in, Handle Material Leather, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type London Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/16)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54506)
- VITREX SQUARE NOTCH TROWEL 1/4"" (49915)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60PD)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/4"R (CF760PF)
- KRAFT TOOL Outside Step Tool w/Pro, 8" x 4" 1/2"R (CF178PF)
- KRAFT TOOL Funny Trowel Replacement Bracket (CC661)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF586PF)
- KRAFT TOOL Caulking Trowel, 3/4 x 6-5/8 In, Steel (BL766PF)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 4" 1/2"R (CF157PF)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 1/4" R (CF125)
- Kraft Tool Concrete & Masonry Tools