Shop All Masonry Tools
Kraft Tool
Brick Trowel, Narrow London, 4-3/4 x 11 in
Mfr # RO316-11
Zoro # G5082454
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For General Masonry and Brick Work
- Blade Length 11 in
- Material Forged Steel
- Blade Width 4 3/4 in
- Pattern Narrow London
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # RO316-11
- Zoro # G5082454
- UPC # 765139700671
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 11 in |
Blade Width | 4 3/4 in |
Length (In.) | 11 in |
Width (In.) | 4 3/4 in |
Handle Length (In.) | 6 in |
Handle Dia. (In.) | 1 21/64 in |
Handle Length | 5 1/2 in |
Details
Item | London Trowel |
Application | For General Masonry and Brick Work |
Material | Forged Steel |
Pattern | Narrow London |
Handle Material | Leather |
Handle | Leather |
Features | Flexible |
Product Type | London Trowel |
Blade Material | Carbon Steel |
Compatible Primary Material | Masonry |
Handle Style | Straight |
Blade Shape | London |
Description
London Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape London, Blade Width 4 3/4 in, Compatible Primary Material Masonry, Features Flexible, Handle Length 5 1/2 in, Handle Material Leather, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type London Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 29/64 (54072)
- ZORO SELECT Tool Duffel Bag, Duffel Bag, Blue, 600-denier Polyester (9G718)
- BETA Rolling Tool Cabinet, 10 Drawer, Red, 23 in W x 14 in D (028003003)
- BESSEY C-Clamp, 12 in Maximum Opening, Black (CDF412)
- KRAFT TOOL Outside Curb/Sidewalk To, 6" x 6" 1/2"R (CF244PF)
- KRAFT TOOL Elite Series Outsid, 8"x4" 1/2"R, 4"L (CFE178K)
- KRAFT TOOL Elite Series Outsid, 8"x4" 1/2"R, 4"L (CFE181K)
- KRAFT TOOL Outside Curb/Sidewalk Tool, 6" x 4" 1"R (CF148)
- KRAFT TOOL EZY-Tote Tool Carrier (CC1001)
- KRAFT TOOL Multi-Twist 2 Hole Handle Bracket (CC688)
- MIDWEST RAKE Aluminum Frame, 18" L, with 3/8" Axle, SS (60110)
- Kraft Tool Concrete & Masonry Tools