Shop All Masonry Tools
Kraft Tool
Brick Trowel, Narrow London, 4-3/4 x 11 in
Mfr # RO1416-11
Zoro # G5067781
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For General Masonry and Brick Work
- Blade Length 11 in
- Material Forged Steel
- Blade Width 4 3/4 in
- Pattern Narrow London
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # RO1416-11
- Zoro # G5067781
- UPC # 765139700435
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 11 in |
Blade Width | 4 3/4 in |
Length (In.) | 11 in |
Width (In.) | 4 3/4 in |
Handle Length (In.) | 5 1/4 in |
Handle Dia. (In.) | 1 21/64 in |
Handle Length | 5 1/4 in |
Details
Item | London Trowel |
Application | For General Masonry and Brick Work |
Material | Forged Steel |
Pattern | Narrow London |
Handle Material | Plastic |
Handle | Plastic |
Features | Flexible |
Product Type | London Trowel |
Compatible Primary Material | Masonry |
Blade Shape | London |
Handle Style | Straight |
Blade Material | Carbon Steel |
Description
If you are a mason, this Kraft Tool Brick Trowel is the perfect tool for your next project. The narrow London pattern makes it ideal for general masonry and brick work. It has a forged steel blade that can withstand heavy use. With a length of 11 in., this trowel is long enough to make clean cuts on mortar joints or tiles without damaging them. The handle is made of plastic and its length measures 5 1/4 in., while the diameter measures 1 21/64 in.. If you are looking for a reliable brick trowel, this Kraft Tool Narrow London Trowel will do the job well.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Chalk Line, w/Handle, Wht, 140 ft, For 6XGL2 (RLG140FL)
- WESTWARD Flat File, 8 in., Rectangular (26KR03)
- THE PENCIL GRIP Stainless Steel Ruler, 12 inch, PK12 (152)
- SATA Tool Box, Metal, 16 in W (ST95152SC)
- KRAFT TOOL Pool Trowel, BS, 11-5/8" Shank, 14x4" (CF736BPF)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 18x3.5" (CF225C)
- KRAFT TOOL Outside Step Tool w/Woo, 8" x 4" 1/2"R (CF181)
- KRAFT TOOL Double End Deco V Jointer, 12" (CC112)
- KRAFT TOOL Convex Jointer, 1/2 x 5/8 x 10-1/2 in, Stl (RO5121-1/2X5/8)
- KRAFT TOOL EZY-Tote Tool Carrier (CC1001)
- KRAFT TOOL Outside Curb Nose Too, 9" x 5" x 5" 3/4"R (CF581)
- Kraft Tool Masonry Tools