Shop All Masonry Tools
Kraft Tool
Brick Trowel, Margin, 2 x 5 in, Steel
Mfr # RO58-5L
Zoro # G5067842
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Blade Length 5 in
- Material Forged Steel
- Blade Width 2 in
- Pattern Margin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # RO58-5L
- Zoro # G5067842
- UPC # 765139329698
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 5 in |
Blade Width | 2 in |
Length (In.) | 5 in |
Width (In.) | 2 in |
Handle Length (In.) | 4 1/2 in |
Handle Dia. (In.) | 1 1/2 in |
Handle Length | 4 5/8 in |
Details
Item | Margin Trowel |
Application | General Purpose |
Material | Forged Steel |
Pattern | Margin |
Handle Material | Leather |
Handle | Leather |
Features | Flexible |
Product Type | Margin Trowel |
Blade Shape | Square |
Handle Style | Straight |
Compatible Primary Material | Masonry |
Blade Material | Carbon Steel |
Description
This Kraft Tool 2 x 5 in. Brick Trowel is the perfect tool for applying mortar to brick or block. This trowel is made of forged steel, which means it is durable and sturdy. The leather handle provides a firm grip while the length of 4 1/2 in. makes it easy to control. The trowel has a width of 2 in., allowing you to easily apply mortar evenly on bricks and blocks. Whether you are laying bricks or block, this Kraft Tool Brick Trowel will be your go-to masonry tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL R 2-Way Blue Steel Walking Ed, 9"x8" 1/2 (CC387-01)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/8" opening size (3050)
- DRILL AMERICA Chucking Reamer set .1250-.5000 Over-Under HSS 14Pc. Plastic Pouch (DWR114-SET-POUCH)
- TEKTON 10 Inch Adjustable Wrench (23004)
- KRAFT TOOL Bricklayers Set, 2-1/2 (BL232)
- KRAFT TOOL Inside Step Tool, 6" x 2-1/2" 90 deg. (CF122PF)
- KRAFT TOOL Pool Trowel, Chrome, No Burn, 12x3-1/2" (CF491PF)
- KRAFT TOOL Super Spike Roller, 18 (GG479)
- KRAFT TOOL S Jointer, 3/4" x 7/8 (BL164)
- KRAFT TOOL Button Bracket Assembly, 4Hole (CC696)
- KRAFT TOOL Inside Step Tool w/Wood, 8" x 4" 1/2"R (CF180)
- Kraft Tool Masonry Tools