Shop All Concrete Tool Accessories
Kraft Tool
Brace Set/Hardware for 36"/42" Rake
Mfr # GG626-02
Zoro # G6117314
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # GG626-02
- Zoro # G6117314
- UPC # 765139298673
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Brace Set/Hardware for 36"/42" Rake |
Description
Brace Set/Hardware for 36"/42" Rake
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 7/16" Sz, 7" Length (J1214-T500)
- WESTWARD Phillips, Slotted Bit 6 1/4 in, Drive Size: 9/64 in , Num. of pieces:4 (401K85)
- JONARD TOOLS Screwdriver Phillips Head #2 X 8 (SDP-28)
- FREUD Radius Half Round Bit, 3/16 (82-112)
- KRAFT TOOL Magnetic Nail Driver, 5-1/2" x 3/4 (PL252)
- KRAFT TOOL White/Black Bonded Braided Line, 500 ft. (BC352)
- KRAFT TOOL Blue Powder Coated Al Swaged Bu, 6 ft. (CC289SBC)
- KRAFT TOOL Fluorescent Orange Braided Nylon Line (BC360W)
- KRAFT TOOL Green Braided Masons Line, 250 ft. Utilit (BC330W)
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC289SB)
- KRAFT TOOL Deluxe Leather Bottom Bag, 22 (WL220)
- Kraft Tool Concrete & Masonry Tools