Shop All Concrete Tool Accessories
Kraft Tool
Brace Set/Hardware for 24"/30" Rake
Mfr # GG624-02
Zoro # G6120062
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG624-02
- Zoro # G6120062
- UPC # 765139298666
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Brace Set/Hardware for 24"/30" Rake |
Description
Brace Set/Hardware for 24 In./30 In. Rake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Spring Clamp 2in w/Grip (64012)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 16 mm-Spline (JSCRM16)
- DEWALT 3" x 12" Scaling Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5775)
- KAPRO 211 Plumb Bob Chalk Line w/4 oz Blue Chalk (211-B)
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC289SB)
- KRAFT TOOL White/Black Bonded Braided Line, 500 ft. (BC352)
- KRAFT TOOL Swaged Handle, Button, 1-3/8 x 72 in, Blue (CC336B)
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/4 (GG235-03)
- KRAFT TOOL Plaster Scarifier, 12 (PL212)
- KRAFT TOOL Round Rub Brick, 20 Grit, 6 (CF270)
- KRAFT TOOL Multi-Trac Fresno 1-1/2" Spacin, 36" x 5 (CC877)
- Kraft Tool Concrete & Masonry Tools