Shop All Box, I-Beam, and Torpedo Levels
Kraft Tool
Box Level, Cast Aluminum, 48 in L, 6 Vials
Mfr # SL4848
Zoro # G5068165
original price:
$103.99
10% off
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.0004 in /1 in
- Color Red, Silver
- Features Will Not Warp or Rust
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read No Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # SL4848
- Zoro # G5068165
- UPC # 030553101114
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Width | 1 1/8 in |
Overall Height | 2 3/8 in |
Overall Length | 48 in |
Description
This Kraft Tool SL4848 Box Level is the perfect solution for getting an accurate measurement. With 6 vials, you can be sure of its accuracy. The box level has a cast aluminum frame and is made with nonmagnetic materials to ensure durability. It has 6 vials in total, which include 2 straight wireway levels and 4 plumb vials. This 48 in long level also features cats eye yellow double bent vials that are solid set for enhanced visibility. If you want to get an accurate measurement without having to reposition the tool, this Kraft Tool Box Level will come in handy on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5472)
- HHIP 3/32-1/2" 28 Piece Transfer Punch Set (8600-0041)
- KYOCERA Cut-Off Insert, TKN 2 KW10 Grade Uncoated Carbide (TKN2KW10)
- IRWIN TAP PLUG 1/2""-20NF C (8145)
- KRAFT TOOL Box Level, Cast Aluminum, 24 in L, 6 Vials (SL2424)
- KRAFT TOOL Magnesium Tri Level Placer, Heady, 30" (CC933-01)
- KRAFT TOOL I-Beam Level, Alum, Red, 72 in L, 10 Vials (SLHD72)
- KRAFT TOOL Self-Leveling Kit (GG600)
- KRAFT TOOL Magnesium Tri Level Placer, 42" (CC935-01)
- KRAFT TOOL Box Level, Brass/Mahogany, 48 in L, 6 Vials (SL12AB48)
- OX TOOLS Magnetic Level, 60cm/24" (OX-P024306)
- Kraft Tool Box, I-Beam, and Torpedo Levels