Shop All Box, I-Beam, and Torpedo Levels
Kraft Tool
Box Level, Cast Aluminum, 24 in L, 6 Vials
Mfr # SL2424
Zoro # G5068156
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.0004 in /1 in
- Color Red, Silver
- Features Will Not Warp or Rust
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read No Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # SL2424
- Zoro # G5068156
- UPC # 030553101145
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Length | 24 in |
Overall Width | 1 in |
Overall Height | 2 1/4 in |
Description
Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 2, Number of Plumb Vials 4, Top Read No Top Read Window, Vial Illumination None, Vial Material Glass, Vial Shape Barrel, Features Will Not Warp or Rust, End Cap Type No End Caps, Number of Hand Grips 4, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.0004 in/1 in, Frame Material Aluminum, Overall Height 2 1/4 in, Overall Length 24 in, Overall Width 1 in, Magnetic Nonmagnetic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Blade, General Purpose, PK4 (10408)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54447)
- URREA 2-5/16" Satin finish 12pt combination jumbo wrench (1274)
- BOSCH Oscillating Blade, Carbide, 4 in. L, PK2 (OSL114C-2)
- KRAFT TOOL Box Level, Cast Aluminum, 48 in L, 6 Vials (SL4848)
- KRAFT TOOL Box Level, Brass/Mahogany, 48 in L, 6 Vials (SL12AB48)
- KRAFT TOOL I-Beam Level, Alum, Red, 72 in L, 10 Vials (SLHD72)
- KRAFT TOOL Magnesium Tri Level Placer, Heady, 24" (CC932-01)
- KRAFT TOOL Self-Leveling Kit (GG600)
- KRAFT TOOL Magnesium Tri Level Placer, Heady, 30" (CC933-01)
- SURTEK Professional Aluminum Level Bar 48 (122123)
- Kraft Tool Levels, Compasses, and Plumb Bobs