Shop All Box, I-Beam, and Torpedo Levels
Kraft Tool
Box Level, Brass/Mahogany, 48 in L, 6 Vials
Mfr # SL12AB48
Zoro # G5068007
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Accuracy 0.0004 in /1 in
- Color Brown
- Features Shock Resistant
- Includes (2) Hand Holes, Shock Absorbing Rubber End Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # SL12AB48
- Zoro # G5068007
- UPC # 030553111212
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Height | 2 1/2 in |
Overall Width | 1 1/8 in |
Overall Length | 48 in |
Description
Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 2, Number of Plumb Vials 4, Top Read No Top Read Window, Vial Illumination None, Vial Material Glass, Vial Shape Barrel, Features Shock Resistant, End Cap Type Removable End Caps, Number of Hand Grips 2, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.0004 in/1 in, Frame Material Brass/Mahogany, Overall Height 2 1/2 in, Overall Length 48 in, Overall Width 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 16 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1812008)
- LINK HANDLES Handle Blksmth Hmmr 15In Lgth (65725)
- DICKIES 3-Piece Accessory and Small Tool Pouch Combo Set (57072)
- HHIP KDK-152 Type Threading & Facing Bar Holder (3900-5452)
- KRAFT TOOL Box Level, Cast Aluminum, 24 in L, 6 Vials (SL2424)
- KRAFT TOOL Box Level, Cast Aluminum, 48 in L, 6 Vials (SL4848)
- KRAFT TOOL Magnesium Tri Level Placer, 42" (CC935-01)
- KRAFT TOOL Magnesium Tri Level Placer, 36" (CC934-01)
- KRAFT TOOL Self-Leveling Pins (GG240)
- KRAFT TOOL Self-Leveling Kit (GG600)
- MILWAUKEE TOOL Pocket Level (48-22-5102)
- Kraft Tool Box, I-Beam, and Torpedo Levels