Shop All Concrete Edgers and Groovers
Kraft Tool
Blue Steel Edger w/Wood, 6" x 6" 5/8"R
Mfr # CF563
Zoro # G6044541
original price:
$14.64
14% off
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # CF563
- Zoro # G6044541
- UPC # 765139333404
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Blue Steel Edger w/Wood,6" x 6" 5/8"R |
Description
The Kraft Tool CF563 Blue Steel Edger w/Wood is a great addition to your tool collection. It will help you make clean, straight cuts in concrete or asphalt for sidewalks and driveways. This blue steel edger has a 6" x 6" cutting surface with 5/8" radius corners. The Kraft Tool's Blue Steel Edger will give you the tools needed to complete your projects efficiently and effectively.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 16mm (80009)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit, Includes Battery/Charger (2788-22HD, 48-11-1865)
- MILWAUKEE TOOL 6 in. Replacement Guide Bar for M12 HATCHET Pruning Saw (49-16-2733)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491X-5PK)
- KRAFT TOOL Straight Arrow Control Joint Groo, 36"x4 (CC003W-125)
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x10" 3/8 (CC398-01)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-150)
- KRAFT TOOL Elite Series Stainless S, 6"x4" 1/4"R (CFE172KC)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 1/4"R (CC031)
- KRAFT TOOL All Steel Walking Angle Groover, 8" x 10 (CC706)
- KRAFT TOOL Western Style Hand Groov, 6"x6" 3/4"R 1"D (CF1034)
- Kraft Tool Concrete Edgers and Groovers