Shop All Concrete Edgers and Groovers
Kraft Tool
Blue Steel Edger w/Plas, 6" x 6" 1/2"R
Mfr # CF577P
Zoro # G6065550
original price:
$13.00
5% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF577P
- Zoro # G6065550
- UPC # 765139330946
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Blue Steel Edger w/Plas,6" x 6" 1/2"R |
Description
The Kraft Tool CF577P Blue Steel Edger w/Plas is a great tool for creating precise and sharp edges on concrete surfaces. It's 6" x 6" blade can be used to shape, groove or smooth rough concrete. This blue steel edger has a size of 6" x 6". If you're looking for the perfect tool to help with your next project, this will do the trick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 2 in. Machine Square (60018IND)
- TE-CO T-Nut, Black Oxide, 3/8-16, 9/16 (41406)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T144D)
- WESTWARD Palette Knife, Flexible, 1-3/8", SS (40JD55)
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 1/4 Radius (CF572)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 4" 3/4"R (CF174PF)
- KRAFT TOOL Stainless Steel Sea, 8" x 8" 3/8"R, 5/8"D (CF040)
- KRAFT TOOL All Steel Walking, 12" x 14" 3/4" R 1" D (CC701)
- KRAFT TOOL Walking Groover, 8" x 6" 1/4"R (CC347-01)
- KRAFT TOOL Concrete Groover, Bronze, 3/8 in Radius (CF304PF)
- KRAFT TOOL Straight Arrow Serrated Groover, 24"x4 (CC006WS-175)
- Kraft Tool Concrete Edgers and Groovers