Shop All Taping Tools, Trowels, and Floats
Kraft Tool
Blue Steel Deluxe Taping Knife, 8" x 3
Mfr # DW908PF
Zoro # G7739433
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW908PF
- Zoro # G7739433
- UPC # 765139445312
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Details
Item | Blue Steel Deluxe Taping Knife,8" x 3 |
Description
When it comes to taping knives, the Kraft Tool DW908PF Blue Steel Deluxe Taping Knife is one of the best. It has a long-lasting blue steel blade that is ideal for smooth and clean finishing work. The Blue Steel Deluxe Taping Knife will be a great addition to your toolbox with its durable construction and ease of use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scraper, Red, 3 x 8 In (69614)
- KIPP Adjustable Handle Size: 1, M06X10, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X10)
- KODIAK CUTTING TOOLS .626 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484809)
- BOSCH 4-Cutter Hammer Drill Bit Set 1/8", 3/16", 1/4", 5/16", 3/8" Hex, 5PK (HCBG500T)
- KRAFT TOOL Blue Steel Deluxe Taping Knife, 10" x 3 (DW910PF)
- KRAFT TOOL Corner Tool, Inside, 9-1/4inL x 6-3/16inW (DW520)
- KRAFT TOOL Blue Steel Standard Taping Knif, 10" x 3 (DW810PF)
- KRAFT TOOL Blue Steel Standard Taping Knif, 12"x3 (DW812PF)
- KRAFT TOOL Taper, Drywall, 27-7/16in. L x 2-1/8in. W (DC402)
- KRAFT TOOL Knife, Wipe Down, 10-1/8in. L x 5-1/4in. W (DW454)
- HYDE Trowel Drywall Inside Corner (09410)
- Kraft Tool Drywall and Plastering Tools