Shop All Taping Tools, Trowels, and Floats
Kraft Tool
Blue Steel Deluxe Taping Knife, 6" x 3
Mfr # DW906PF
Zoro # G7745569
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW906PF
- Zoro # G7745569
- UPC # 765139455663
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Details
Item | Blue Steel Deluxe Taping Knife,6" x 3" |
Description
Blue Steel Deluxe Taping Knife,6 In. x 3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Pin Punch, 3/32" X 1/4" X 4-1/4" Long (D058002)
- WESTWARD Silver/Deming Drill, 41/64,118 Deg (6PTH0)
- KIPP Adjustable Handle, Size: 2 M08X40 Zinc, Black Satin, Comp: Steel (K0116.2081X40)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 6 pt SAE Socket, 6 Points (40910)
- KRAFT TOOL Blue Steel Standard Taping Knif, 12"x3 (DW812PF)
- KRAFT TOOL Taper, Drywall, 27-7/16in. L x 2-1/8in. W (DC402)
- KRAFT TOOL Outside Drywall Corner Tool, 2x3" (DW519PF)
- KRAFT TOOL Blue Steel Standard Taping Knif, 10" x 3 (DW810PF)
- KRAFT TOOL Blue Steel Deluxe Taping Knife, 10" x 3 (DW910PF)
- KRAFT TOOL Corner Tool, Inside, 9-1/4inL x 6-3/16inW (DW520)
- HI-CRAFT Taper, Drywall, 20-1/2in. L x 9-1/2in. W (HC540)
- Kraft Tool Drywall and Plastering Tools