Shop All Masonry Tools
Kraft Tool
Block Line Stretcher, 4" - 6"
Mfr # BL343
Zoro # G6491451
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # BL343
- Zoro # G6491451
- UPC # 765139103434
- Country of Origin United States
- Category Masonry Tools
Details
Item | Block Line Stretcher,4" - 6" |
Description
The Kraft Tool BL343 Block Line Stretcher is a lightweight tool that will help you create straight lines on your next masonry project. This block line stretcher can be used to stretch 4. 6" lines across the face of concrete blocks. The block line stretcher will allow you to get perfect lines every time on your projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, #4-40 Die Thread, 13/16" W (2727000)
- PROTO Dial Torque Wrench, Drive Size 1/2 in. (J6121NMF)
- PELICAN Black Protective Case, 31.59"L x 20.5"W x 12.45"D (1650)
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41X30)
- KRAFT TOOL Ornamental Trowel/Square Tool, 1/2 (PL189)
- KRAFT TOOL Inside Curb/Sidewalk Tool, 6" x 4" 1"R (CF153)
- KRAFT TOOL Funny Trowel Replacement Bracket (CC661)
- KRAFT TOOL Stainless Steel Curb Tool, 3/4"R Curb/Gu (CF651PF)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 4" 1/2"R (CF157)
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 3/4"R (PL021)
- BON TOOL Bon 11-532 Brick Hammer, Vaughan 18 Ounce Steel Handle (11-532)
- Kraft Tool Concrete & Masonry Tools